Shop All Swing Cylinders
Vektek
Hydraulic Clamp, Swing, Threaded, 450 lb.
Mfr # 15-0205-03-R
Zoro # G9244383
Free Shipping & Returns
$385.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Clamping Force 450 lb
- Effective Area Clamped 0.098 sq in
- Turns Right
- Overall Length 6"
- Oil Capacity Clamped 0.056 cu in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vektek
- MFR # 15-0205-03-R
- Zoro # G9244383
- Country of Origin United States
- Category Swing Cylinders
Dimensions
Overall Length | 6" |
Outside Dia. | 1.0625 in |
Port Size | #2 SAE |
Extended Height | 4.28 in |
Details
Item | Swing Clamp Hydraulic Cylinders |
Clamping Force | 450 lb |
Effective Area Clamped | 0.098 sq in |
Turns | Right |
Oil Capacity Clamped | 0.056 cu in |
Oil Capacity Unclamped | 0.142 cu in |
Function | Double Acting |
Body Style | Threaded |
Max. Oil Flow | 1.5 gpm |
Stroke | 0.22" Verticle/0.57" Total |
Pressure Range | 500 to 5000 psi |
Material of Construction | Steel |
Swing Angle | 90 Degrees |
Mounting Thread | 1-1/16"-16 |
Type | Swing |
Description
Swing Clamp Hydraulic Cylinders, Turns Right, Clamping Force 450 lb, Effective Area Clamped 0.098 sq in, Swing Angle 90 Degrees , Port Size #2 SAE, Oil Capacity Clamped 0.056 cu in, Oil Capacity Unclamped 0.142 cu in, Max. Oil Flow 1.5 gpm, Pressure Range 500 to 5000 psi, Extended Height 4.28 in, Outside Dia. 1.0625 in, Mounting Thread 1-1/16 In.-16
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEG 3-Phase General Purpose Motor, 4 HP, 100L Frame, 460V AC Voltage, 1,740 Nameplate RPM (13984023)
- NTN NTN 626Z, RadialDeep Groove Ball Bearing 6 Mm Id X 19 Mm Od X 6 Mm W Single Shielded (626Z)
- SMITH BEARING Cam Follower, Standard Stud, Unsealed (CR-3/4)
- ZORO SELECT 90 Degrees Elbow 1/2 in Hose I.D, 3/8"-18 Thread (707020-0806)
- VEKTEK Hyd. Clamp, Swing, Bottom Flange, 1100 lb. (15-2109-04-L)
- ENERPAC Swing Cylinder, 500 lb (SC3)
- ENERPAC SURD51, 1250 lbs Force, Swing Clamp, Double-Acting, Right Turning, Upper Flange (SURD51)
- ENERPAC SULS51, 1100 lbs Force, Swing Clamp, Single-Acting, Left Turning, Upper Flange (SULS51)
- ENERPAC Swing Cylinder, Lower Flange, 1100 lb (SLRS51)
- ENERPAC SULD51, 1250 lbs Force, Swing Clamp, Double-Acting, Left Turning, Upper Flange (SULD51)
- Vektek Hydraulic Cylinders