Shop All Swing Cylinders
Vektek
Hydraul. Clamp, TuffCam Swing, RT, 2600 lb.
Mfr # 14-6213-10-R
Zoro # G9244374
Free Shipping & Returns
$812.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Clamping Force 2,600 lb
- Effective Area Clamped 0.626 sq in
- Turns Right
- Swing Angle 90 Degrees
- Mounting Hole Dia. 0.34 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vektek
- MFR # 14-6213-10-R
- Zoro # G9244374
- Country of Origin United States
- Category Swing Cylinders
Dimensions
Mounting Hole Dia. | 0.34 in |
Extended Height | 9.8 in |
Outside Dia. | 1.87 in |
Port Size | #4 SAE |
Details
Item | Swing Clamp Hydraulic Cylinders |
Clamping Force | 2,600 lb |
Effective Area Clamped | 0.626 sq in |
Turns | Right |
Swing Angle | 90 Degrees |
Max. Oil Flow | 1.5 gpm |
Oil Capacity Unclamped | 2.5 cu in |
Number of Bolts | 3 |
Function | Double Acting |
Pressure Range | 500 to 5000 psi |
Material of Construction | Steel |
Oil Capacity Clamped | 2.45 cu in |
Body Style | Tuff Cam Top Flange Long Stroke |
Type | Swing |
Stroke | 1.34" Verticle/2.0" Total |
Description
Swing Clamp Hydraulic Cylinders, Turns Right, Clamping Force 2,600 lb, Effective Area Clamped 0.626 sq in, Swing Angle 90 Degrees , Port Size #4 SAE, Oil Capacity Clamped 2.45 cu in, Oil Capacity Unclamped 2.5 cu in, Max. Oil Flow 1.5 gpm, Pressure Range 500 to 5000 psi, Extended Height 9.8 in, Outside Dia. 1.87 in, Mounting Hole Dia. 0.34 in, Number of Bolts 3
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN Finished Bore with Keyway & SS Bore Sprocket, 40 Chain Size, 3/4 Bore Dia., 22 # of Teeth (40BS22H X 3/4)
- GATES Truflex V-Belts, 4L580 (4L580)
- EAGLE Suction/Discharge Pump Hose Kit, 3" (A007-TSCHOSEKIT3)
- SKF SKF-6201ZZ/C3, Single Row Ball Brgs, 6201ZZC3 (6201ZZ/C3)
- VEKTEK Hyd. Clamp, Swing, Bottom Flange, 1100 lb. (15-2109-04-L)
- ENERPAC SURD51, 1250 lbs Force, Swing Clamp, Double-Acting, Right Turning, Upper Flange (SURD51)
- ENERPAC Swing Cylinder, Lower Flange, 1100 lb (SLRS51)
- ENERPAC SULD51, 1250 lbs Force, Swing Clamp, Double-Acting, Left Turning, Upper Flange (SULD51)
- ENERPAC Swing Cylinder, 500 lb (SC3)
- Vektek Swing Cylinders