Shop All Swing Cylinders
Vektek
Hyd. Clamp, Swing, Cartridge Mount, 450 lb.
Mfr # 15-1205-02-S
Zoro # G9244444
Free Shipping & Returns
$460.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Clamping Force 450 lb
- Effective Area Clamped 0.098 sq in
- Turns Straight
- Port Size #2 SAE
- Stroke 0.22" Verticle/0.57" Total
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vektek
- MFR # 15-1205-02-S
- Zoro # G9244444
- Country of Origin United States
- Category Swing Cylinders
Dimensions
Port Size | #2 SAE |
Outside Dia. | 0.938 in |
Extended Height | 4.25 in |
Mounting Hole Dia. | 1.148 in |
Details
Item | Swing Clamp Hydraulic Cylinders |
Clamping Force | 450 lb |
Effective Area Clamped | 0.098 sq in |
Turns | Straight |
Stroke | 0.22" Verticle/0.57" Total |
Type | Swing |
Function | Double Acting |
Oil Capacity Unclamped | 0.142 cu in |
Material of Construction | Steel |
Oil Capacity Clamped | 0.056 cu in |
Max. Oil Flow | 1.5 gpm |
Body Style | Cartridge Mount |
Mounting Thread | 1-1/16"-12 |
Swing Angle | 90 Degrees |
Pressure Range | 500 to 5000 psi |
Description
Swing Clamp Hydraulic Cylinders, Turns Straight, Clamping Force 450 lb, Effective Area Clamped 0.098 sq in, Swing Angle 90 Degrees , Port Size #2 SAE, Oil Capacity Clamped 0.056 cu in, Oil Capacity Unclamped 0.142 cu in, Max. Oil Flow 1.5 gpm, Pressure Range 500 to 5000 psi, Extended Height 4.25 in, Outside Dia. 0.938 in, Mounting Hole Dia. 1.148 in, Mounting Thread 1-1/16 In.-12
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TB WOODS Sure-Flex Sleeve Coupling Insert, 5JNS, Neoprene (5JNS)
- FESTO On-Off Valve HE-1/4-D-MINI-NPT (HE-1/4-D-MINI-NPT)
- FESTO Standards-Based Cylinder DSNU-20-25-PPV-A (DSNU-20-25-PPV-A)
- DAYTON Flange Bearing, 2-Bolt, Ball, 15/16" Bore (3FCV2)
- VEKTEK Hyd. Clamp, Swing, Bottom Flange, 1100 lb. (15-2109-04-L)
- ENERPAC Swing Cylinder, Lower Flange, 1100 lb (SLRS51)
- ENERPAC SULD51, 1250 lbs Force, Swing Clamp, Double-Acting, Left Turning, Upper Flange (SULD51)
- ENERPAC SURD51, 1250 lbs Force, Swing Clamp, Double-Acting, Right Turning, Upper Flange (SURD51)
- ENERPAC Swing Cylinder, 500 lb (SC3)
- Vektek Swing Cylinders