Shop All Swing Cylinders
Vektek
Hyd. Clamp, Swing, Cartridge Mount, 450 lb.
Mfr # 15-1205-02-L
Zoro # G9244426
Free Shipping & Returns
$460.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Clamping Force 450 lb
- Effective Area Clamped 0.098 sq in
- Turns Left
- Outside Dia. 0.938 in
- Max. Oil Flow 1.5 gpm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vektek
- MFR # 15-1205-02-L
- Zoro # G9244426
- Country of Origin United States
- Category Swing Cylinders
Dimensions
Outside Dia. | 0.938 in |
Port Size | #2 SAE |
Extended Height | 4.25 in |
Mounting Hole Dia. | 1.148 in |
Details
Item | Swing Clamp Hydraulic Cylinders |
Clamping Force | 450 lb |
Effective Area Clamped | 0.098 sq in |
Turns | Left |
Max. Oil Flow | 1.5 gpm |
Type | Swing |
Oil Capacity Clamped | 0.056 cu in |
Stroke | 0.22" Verticle/0.57" Total |
Mounting Thread | 1-1/16"-12 |
Body Style | Cartridge Mount |
Swing Angle | 90 Degrees |
Function | Double Acting |
Oil Capacity Unclamped | 0.142 cu in |
Material of Construction | Steel |
Pressure Range | 500 to 5000 psi |
Description
Swing Clamp Hydraulic Cylinders, Turns Left, Clamping Force 450 lb, Effective Area Clamped 0.098 sq in, Swing Angle 90 Degrees , Port Size #2 SAE, Oil Capacity Clamped 0.056 cu in, Oil Capacity Unclamped 0.142 cu in, Max. Oil Flow 1.5 gpm, Pressure Range 500 to 5000 psi, Extended Height 4.25 in, Outside Dia. 0.938 in, Mounting Hole Dia. 1.148 in, Mounting Thread 1-1/16 In.-12
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES Multi-Speed Belts, 2530V610 (2530V610)
- PARKER Air Cylinder, 1 1/4 in Bore, 4 in Stroke, Round Body Double Acting (1.25DSR04.00)
- BANDO 1295 mm Outside Length, 13 mm Top Width, 1 Ribs (4L510)
- KHK GEARS Hubless Steel Spur Gears (SSA1-25)
- VEKTEK Hyd. Clamp, Swing, Bottom Flange, 1100 lb. (15-2109-04-L)
- ENERPAC SURD51, 1250 lbs Force, Swing Clamp, Double-Acting, Right Turning, Upper Flange (SURD51)
- ENERPAC Swing Cylinder, Lower Flange, 1100 lb (SLRS51)
- ENERPAC Swing Cylinder, 500 lb (SC3)
- ENERPAC SULD51, 1250 lbs Force, Swing Clamp, Double-Acting, Left Turning, Upper Flange (SULD51)
- Vektek Swing Cylinders