Shop All Swing Cylinders
Vektek
Hyd. Clamp, Swing, Cartridge Mount, 2600 lb
Mfr # 15-1213-02-L
Zoro # G9244453
Free Shipping & Returns
$579.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Clamping Force 2,600 lb
- Effective Area Clamped 0.626 sq in
- Turns Left
- Mounting Hole Dia. 1.962 in
- Pressure Range 500 to 5000 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vektek
- MFR # 15-1213-02-L
- Zoro # G9244453
- Country of Origin United States
- Category Swing Cylinders
Dimensions
Mounting Hole Dia. | 1.962 in |
Port Size | #4 SAE |
Outside Dia. | 1.751 in |
Extended Height | 7.3 in |
Details
Item | Swing Clamp Hydraulic Cylinders |
Clamping Force | 2,600 lb |
Effective Area Clamped | 0.626 sq in |
Turns | Left |
Pressure Range | 500 to 5000 psi |
Mounting Thread | 1-7/8"-12 |
Swing Angle | 90 Degrees |
Body Style | Cartridge Mount |
Stroke | 0.50" Verticle/1.16" Total |
Type | Swing |
Oil Capacity Clamped | 0.726 cu in |
Function | Double Acting |
Material of Construction | Steel |
Oil Capacity Unclamped | 1.423 cu in |
Max. Oil Flow | 1.5 gpm |
Description
Swing Clamp Hydraulic Cylinders, Turns Left, Clamping Force 2,600 lb, Effective Area Clamped 0.626 sq in, Swing Angle 90 Degrees , Port Size #4 SAE, Oil Capacity Clamped 0.726 cu in, Oil Capacity Unclamped 1.423 cu in, Max. Oil Flow 1.5 gpm, Pressure Range 500 to 5000 psi, Extended Height 7.3 in, Outside Dia. 1.751 in, Mounting Hole Dia. 1.962 in, Mounting Thread 1-7/8 In.-12
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RED LION CONTROLS Magnetic Pickups, 0.75" Cylindrical (LMPC0000)
- SPEEDAIRE Coupler Plug, Push On, 1/4, Steel (30E674)
- PIX Belt, BX Cogged, 21/32 x 74 in. OC (BX71)
- SOLBERG Filter Element, Paper, 2 Microns (234P)
- VEKTEK Hyd. Clamp, Swing, Bottom Flange, 1100 lb. (15-2109-04-L)
- ENERPAC Swing Cylinder, 500 lb (SC3)
- ENERPAC SULD51, 1250 lbs Force, Swing Clamp, Double-Acting, Left Turning, Upper Flange (SULD51)
- ENERPAC SURD51, 1250 lbs Force, Swing Clamp, Double-Acting, Right Turning, Upper Flange (SURD51)
- ENERPAC Swing Cylinder, Lower Flange, 1100 lb (SLRS51)
- Vektek Hydraulic Cylinders