Shop All Swing Cylinders
Vektek
Hyd. Clamp, Swing, Bottom Flange, 450 lb.
Mfr # 15-2205-03-S
Zoro # G9244532
Free Shipping & Returns
$468.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Clamping Force 450 lb
- Effective Area Clamped 0.098 sq in
- Turns Straight
- Overall Length 6"
- Swing Angle 90 Degrees
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vektek
- MFR # 15-2205-03-S
- Zoro # G9244532
- Country of Origin United States
- Category Swing Cylinders
Dimensions
Overall Length | 6" |
Port Size | #4 SAE |
Mounting Hole Dia. | 0.22 in |
Extended Height | 4.32 in |
Outside Dia. | 1.05 in |
Details
Item | Swing Clamp Hydraulic Cylinders |
Clamping Force | 450 lb |
Effective Area Clamped | 0.098 sq in |
Turns | Straight |
Swing Angle | 90 Degrees |
Material of Construction | Steel |
Stroke | 0.22" Verticle/0.57" Total |
Body Style | Bottom Flange |
Type | Swing |
Max. Oil Flow | 1.5 gpm |
Oil Capacity Unclamped | 0.142 cu in |
Pressure Range | 500 to 5000 psi |
Function | Double Acting |
Number of Bolts | 5 |
Oil Capacity Clamped | 0.056 cu in |
Description
Swing Clamp Hydraulic Cylinders, Turns Straight, Clamping Force 450 lb, Effective Area Clamped 0.098 sq in, Swing Angle 90 Degrees , Port Size #4 SAE, Oil Capacity Clamped 0.056 cu in, Oil Capacity Unclamped 0.142 cu in, Max. Oil Flow 1.5 gpm, Pressure Range 500 to 5000 psi, Extended Height 4.32 in, Outside Dia. 1.05 in, Mounting Hole Dia. 0.22 in, Number of Bolts 5
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL CONTITECH AX100 Cogged V-Belt, 102" Outside Length, 1/2" Top Width, 1 Ribs (AX100)
- BROWNING 1 Groove Cast Iron Finish Bore FHP Variable Pitch Sheave - 1VP44X 1 1/8;BRO (1VP44X 1 1/8)
- B B MANUFACTURING QD30L100, Timing Pulley, Cast Iron, Black Oxide, (QD30L100)
- MARTIN SPROCKET & GEAR Spk Roller Bs, 60BS34 1 15/16 (60BS34 1 15/16)
- VEKTEK Hyd. Clamp, Swing, Bottom Flange, 1100 lb. (15-2109-04-L)
- ENERPAC Swing Cylinder, Lower Flange, 1100 lb (SLRS51)
- ENERPAC Swing Cylinder, 500 lb (SC3)
- ENERPAC SURD51, 1250 lbs Force, Swing Clamp, Double-Acting, Right Turning, Upper Flange (SURD51)
- ENERPAC SULD51, 1250 lbs Force, Swing Clamp, Double-Acting, Left Turning, Upper Flange (SULD51)
- ENERPAC SULS51, 1100 lbs Force, Swing Clamp, Single-Acting, Left Turning, Upper Flange (SULS51)
- Vektek Hydraulic Cylinders