Shop All Swing Cylinders
Vektek
Hyd. Clamp, Swing, Bottom Flange, 450 lb.
Mfr # 15-2205-03-R
Zoro # G9244523
Free Shipping & Returns
$478.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Clamping Force 450 lb
- Effective Area Clamped 0.098 sq in
- Turns Right
- Extended Height 4.32 in
- Stroke 0.22" Verticle/0.57" Total
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vektek
- MFR # 15-2205-03-R
- Zoro # G9244523
- Country of Origin United States
- Category Swing Cylinders
Dimensions
Extended Height | 4.32 in |
Mounting Hole Dia. | 0.22 in |
Port Size | #4 SAE |
Outside Dia. | 1.05 in |
Details
Item | Swing Clamp Hydraulic Cylinders |
Clamping Force | 450 lb |
Effective Area Clamped | 0.098 sq in |
Turns | Right |
Stroke | 0.22" Verticle/0.57" Total |
Oil Capacity Unclamped | 0.142 cu in |
Swing Angle | 90 Degrees |
Material of Construction | Steel |
Type | Swing |
Oil Capacity Clamped | 0.056 cu in |
Number of Bolts | 5 |
Pressure Range | 500 to 5000 psi |
Function | Double Acting |
Body Style | Bottom Flange |
Max. Oil Flow | 1.5 gpm |
Description
Swing Clamp Hydraulic Cylinders, Turns Right, Clamping Force 450 lb, Effective Area Clamped 0.098 sq in, Swing Angle 90 Degrees , Port Size #4 SAE, Oil Capacity Clamped 0.056 cu in, Oil Capacity Unclamped 0.142 cu in, Max. Oil Flow 1.5 gpm, Pressure Range 500 to 5000 psi, Extended Height 4.32 in, Outside Dia. 1.05 in, Mounting Hole Dia. 0.22 in, Number of Bolts 5
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL CONTITECH 4/3VX1060 Banded Cogged V-Belt, 106" Outside Length, 1-33/64" Top Width, 4 Ribs (4/3VX1060)
- HERITAGE Grease Fitting, 1/8"-27PTF CS Z3 (H1610NZ3)
- ELESA Oil level sight glass, HCFE.24-1 (HCFE.)
- VELVAC Slotted Clamp 13/16 - 1-1/2 (022316)
- VEKTEK Hyd. Clamp, Swing, Bottom Flange, 1100 lb. (15-2109-04-L)
- ENERPAC SULD51, 1250 lbs Force, Swing Clamp, Double-Acting, Left Turning, Upper Flange (SULD51)
- ENERPAC SURD51, 1250 lbs Force, Swing Clamp, Double-Acting, Right Turning, Upper Flange (SURD51)
- ENERPAC Swing Cylinder, Lower Flange, 1100 lb (SLRS51)
- ENERPAC Swing Cylinder, 500 lb (SC3)
- Vektek Swing Cylinders