Shop All Swing Cylinders
Vektek
Hyd. Clamp, Swing, Bottom Flange, 1100 lb.
Mfr # 15-2109-04-S
Zoro # G9244505
Free Shipping & Returns
$502.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Clamping Force 1,100 lb
- Effective Area Clamped 0.295 sq in
- Turns Straight
- Outside Dia. 1.49 in
- Type Swing
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vektek
- MFR # 15-2109-04-S
- Zoro # G9244505
- Country of Origin United States
- Category Swing Cylinders
Dimensions
Outside Dia. | 1.49 in |
Extended Height | 5.7 in |
Port Size | #4 SAE |
Mounting Hole Dia. | 0.28 in |
Details
Item | Swing Clamp Hydraulic Cylinders |
Clamping Force | 1,100 lb |
Effective Area Clamped | 0.295 sq in |
Turns | Straight |
Type | Swing |
Oil Capacity Clamped | 0.233 cu in |
Swing Angle | 90 Degrees |
Body Style | Bottom Flange |
Max. Oil Flow | 1.5 gpm |
Stroke | 0.31" Verticle/0.79" Total |
Number of Bolts | 5 |
Material of Construction | Steel |
Function | Single Acting |
Pressure Range | 750 to 5000 psi |
Description
Swing Clamp Hydraulic Cylinders, Turns Straight, Clamping Force 1,100 lb, Effective Area Clamped 0.295 sq in, Swing Angle 90 Degrees , Port Size #4 SAE, Oil Capacity Clamped 0.233 cu in, Max. Oil Flow 1.5 gpm, Pressure Range 750 to 5000 psi, Extended Height 5.7 in, Outside Dia. 1.49 in, Mounting Hole Dia. 0.28 in, Number of Bolts 5
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITSUBOSHI Conventional V-Belt A Type, 1/2" x 34" (A34)
- DAYTON AC Gearmotor, 12.0 in-lb Max. Torque, 30.6 RPM Nameplate RPM, 115V AC Voltage, 1 Phase (1MBF8)
- SKF SKF 6206 2RS1 C2 Q66 VEC17, Single Row Ball Bearings (6206 2RS1 C2 Q66 VEC17)
- ZORO SELECT Hose Clamp, Nylon, Max 0.468 In, PK10 (22HC0406)
- VEKTEK Hyd. Clamp, Swing, Bottom Flange, 1100 lb. (15-2109-04-L)
- ENERPAC SULD51, 1250 lbs Force, Swing Clamp, Double-Acting, Left Turning, Upper Flange (SULD51)
- ENERPAC Swing Cylinder, 500 lb (SC3)
- ENERPAC SURD51, 1250 lbs Force, Swing Clamp, Double-Acting, Right Turning, Upper Flange (SURD51)
- ENERPAC Swing Cylinder, Lower Flange, 1100 lb (SLRS51)
- Vektek Hydraulic Cylinders