Shop All Swing Cylinders
Vektek
Hyd. Clamp, Swing, Bottom Flange, 1100 lb.
Mfr # 15-2109-04-R
Zoro # G9244496
Free Shipping & Returns
$494.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Clamping Force 1,100 lb
- Effective Area Clamped 0.295 sq in
- Turns Right
- Number of Bolts 5
- Stroke 0.31" Verticle/0.79" Total
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vektek
- MFR # 15-2109-04-R
- Zoro # G9244496
- Country of Origin United States
- Category Swing Cylinders
Dimensions
Extended Height | 5.7 in |
Port Size | #4 SAE |
Outside Dia. | 1.49 in |
Mounting Hole Dia. | 0.28 in |
Details
Item | Swing Clamp Hydraulic Cylinders |
Clamping Force | 1,100 lb |
Effective Area Clamped | 0.295 sq in |
Turns | Right |
Number of Bolts | 5 |
Stroke | 0.31" Verticle/0.79" Total |
Body Style | Bottom Flange |
Swing Angle | 90 Degrees |
Pressure Range | 750 to 5000 psi |
Oil Capacity Clamped | 0.233 cu in |
Function | Single Acting |
Max. Oil Flow | 1.5 gpm |
Type | Swing |
Material of Construction | Steel |
Description
Swing Clamp Hydraulic Cylinders, Turns Right, Clamping Force 1,100 lb, Effective Area Clamped 0.295 sq in, Swing Angle 90 Degrees , Port Size #4 SAE, Oil Capacity Clamped 0.233 cu in, Max. Oil Flow 1.5 gpm, Pressure Range 750 to 5000 psi, Extended Height 5.7 in, Outside Dia. 1.49 in, Mounting Hole Dia. 0.28 in, Number of Bolts 5
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALPHA TECHNOLOGIES Aignep USA 8 mm OD Polyurethane Tubing, Black Color, 100' Roll, 125 - 200 psi (PU8MM-2-100)
- MAIN FILTER Hydraulic Filter, replaces WIX R17C10CB, Return Line, 10 micron, Outside-In (MF0062273)
- DAYTON Motor Dual Run Cap, 60/5 MFD, 370V, Round (2MEF9)
- DIXON Series 1-Compact Regulator, 1/2" (R73G-4R)
- VEKTEK Hyd. Clamp, Swing, Bottom Flange, 1100 lb. (15-2109-04-L)
- ENERPAC Swing Cylinder, Lower Flange, 1100 lb (SLRS51)
- ENERPAC SULD51, 1250 lbs Force, Swing Clamp, Double-Acting, Left Turning, Upper Flange (SULD51)
- ENERPAC SURD51, 1250 lbs Force, Swing Clamp, Double-Acting, Right Turning, Upper Flange (SURD51)
- ENERPAC Swing Cylinder, 500 lb (SC3)
- Vektek Hydraulic Cylinders