Shop All Threaded Body Cylinders
Vektek
Cylinder, Threaded, 8800 lb, 1.50 In Stroke
Mfr # 20-0115-04
Zoro # G8914701
product price: $266.99
/ea
Free Shipping & Returns
$266.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Single Acting/Double Acting Single Acting
- Push Capacity @ 5000 psi 8,800 lb
- Stroke Length 1 1/2 in
- Retracted Height 3.75 in
- Body Thread 1-7/8"-16
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vektek
- MFR # 20-0115-04
- Zoro # G8914701
- Country of Origin United States
- Category Threaded Body Cylinders
Dimensions
Stroke Length | 1 1/2 in |
Retracted Height | 3.75 in |
Extended Height | 5.25 in |
Outside Dia. | 1.875 in |
Plunger Thread Size | 1/2"-13 |
Details
Single Acting/Double Acting | Single Acting |
Push Capacity @ 5000 psi | 8,800 lb |
Body Thread | 1-7/8"-16 |
Pressure Range | 5000 psi Max. |
Type | Threaded Body |
Oil Capacity Push | 2.65 cu in |
Effective Area Push | 1.767 Sq. in. |
Stroke | 1.50" |
Plunger Thread | 1/2-13 |
Function | Single Acting |
Item | Threaded Body Hydraulic Cylinder |
Material of Construction | Steel |
Capacity @ 5000 PSI | 8800 lb. |
Cylinder Type | Threaded Body |
Body Material | Steel |
Effective Push Area | 1.767 sq in |
Mounting Style | Threaded Body |
Description
Threaded Body Hydraulic Cylinder, Threaded Body, Threaded Body, Body Material Steel, Single Acting, Push Capacity @ 5000 psi 8,800 lb, Stroke Length 1 1/2 in, Effective Push Area 1.767 sq in, Oil Capacity Push 2.65 cu in, Extended Height 5.25 in, Retracted Height 3.75 in, Body Thread 1-7/8 In.-16, Plunger Thread Size 1/2 In.-13, Outside Dia. 1.875 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Metric Sleeve Bearing, 18x22x22 L, PK5 (3FJD4)
- SKF SKF-6203-2Z/LHT23, Single Row Ball Brgs, 62032ZLHT23 (6203-2Z/LHT23)
- IGUS Flange, 2 Bolt, Bore Dia 0.3750 In (EFOI-06 R)
- BOSTON GEAR Worm, 12DP, 14.5PA, 1.PD, Steel, No KWY (GH1056 RH)
- VEKTEK Cylinder, Threaded, 3900 lb, 1.00 In Stroke (20-0210-01)
- VEKTEK Cylinder, Threaded, 550 lb, 0.25 In Stroke (20-0104-02)
- ENERPAC Cylinder, Threaded, 3950 lb, 0.98 In Stroke (CST18251)
- ENERPAC CST9251, 1950 lbs Capacity, 1.04 in Stroke, Single-Acting, Threaded Body, Hydraulic Cylinder (CST9251)
- ENERPAC Cylinder, Threaded, 380 lb, 0.28 In Stroke (CST271)
- ENERPAC CST18131, 3950 lbs Capacity, 0.51 in Stroke, Single-Acting, Threaded Body, Hydraulic Cylinder (CST18131)
- ENERPAC CDT18251, 3900 lbs Capacity, 0.98 in Stroke, Double-Acting, Threaded Body, Hydraulic Cylinder (CDT18251)
- Vektek Threaded Body Cylinders