Shop All Hydraulic Hose Adapters & Plugs
Vektek
Adpts, MSAE, 5/16-24, MSAE-2 Port Plug
Mfr # 30-6011-22
Zoro # G3473535
product price: $6.59
/ea
Sold in multiples of 32 for $210.88
$210.88
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Fitting Shape Plug
- Fitting Material Steel
- Fitting Size 5/16 in
- Fitting Connection Type SAE
- Max. Working Pressure @ 70 F 5,000 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vektek
- MFR # 30-6011-22
- Zoro # G3473535
- Country of Origin United States
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Fitting Size | 5/16 in |
Thread Size | 5/16"-24 |
Fitting Thread Size 1 | 5/16"-24 |
Length (In.) | 0.39 |
Overall Length | 0.38mm |
Details
Item | Hydraulic Hose Plug |
Fitting Shape | Plug |
Fitting Material | Steel |
Fitting Connection Type | SAE |
Max. Working Pressure @ 70 F | 5,000 psi |
Max. Working Pressure (PSI) | 5000 |
Fitting Thread Type 1 | Male SAE |
Finish | Anodized |
Hose Adapter Material | Steel |
Material | Steel |
Reusable | Yes |
Description
Hydraulic Hose Plug, Thread Size 5/16 In.-24, 5,000 psi, Reusable Yes, Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOCTITE Anti Seize Compound, Silver, 4 oz, Can LB 8150™ (235092)
- NATIONAL Small Bore Metric Seals, 70X100X10-RLS35-S (70X100X10-RLS35-S)
- AMERICAN FORGE & FOUNDRY Grease Fittings - Metric Kit (8104)
- CLIMAX METAL PRODUCTS C-018-BO Set Screw Collar (C-018-BO)
- WORLD WIDE FITTINGS JIC Tube Sleeve Stainless Steel (319X05SS)
- EATON AEROQUIP Adpt, MNPT-MNPT, 3/8-18x1/4-18, Straight (2083-6-4S)
- WORLD WIDE FITTINGS Female Pipe Tee Stainless Steel (5605X12X12X12SS)
- WORLD WIDE FITTINGS Female JIC Swivel to Female JIC Swivel Union Straight (6565X12X12)
- WORLD WIDE FITTINGS Internal Hex Drive SAE O-Ring Plug - Metric Thread (7238XM42)
- EATON AEROQUIP Adpt, MNPT-FNPSM, 1/4-18, El (2049-4-4S)
- WORLD WIDE FITTINGS Male JIC to Male O-Ring Boss Adjustable to Male JIC Run Tee (F5716X08X08X08)
- Vektek Hydraulic Hose Adapters & Plugs