Shop All Disposable Containers
Vegware
Round Deli Pot Lids, for 8 oz to 32 oz Deli Containers, Plastic, PK500
Mfr # VDC-120H
Zoro # G710997550
product price: $60.79
/pk 500, $0.12/ea
$60.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Basic Foodware Material PLA
- Disposable Foodware Color Clear
- Microwave Safe No
- Hinged Lid No
- Food Container Type Takeout Lids
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vegware
- MFR # VDC-120H
- Zoro # G710997550
- Country of Origin Taiwan, Province of China
- Category Disposable Containers
Details
Basic Foodware Material | PLA |
Disposable Foodware Color | Clear |
Microwave Safe | No |
Hinged Lid | No |
Food Container Type | Takeout Lids |
Description
Round lid to fit Vegware 8 oz to 32 oz deli containers. Stacks easily. Great seal, so you don't spill your salad or deli treats. Made from PLA, a renewable material made from plants. Clear for visibility. Award-winning quality by Vegware, made from plants. Commercially compostable where accepted.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALLY REFRIGERATION Hinge - Reversible (D1250)
- HOFFMASTER 10" x 14" Fanfare Edge Holiday Greetings Paper Placemats 1000 PK (311120)
- PITCO Ignition Mod Upgrade Kit (60141903)
- SCOTSMAN Wls 2 Plate Svc Pack (A39030-022)
- VEGWARE Nourish Molded Fiber Takeout Containers, 6.1 x 9 x 2.9, Natural, Sugarcane, PK200 (VA-SH89N)
- DART Insulated Foam Hinged Lid Containers, 1-Compartment, 9 x 9.4 x 3, White, 200PK (90HT1)
- PACTIV EVERGREEN Supermarket Trays, #4S, 9.25 x 7.25 x 0.69, Black, PK500 (51P904S)
- GOLDMAX Goldmax Wooden Regular Frills Pick, PK10000 (1001-1)
- WORLD CENTRIC World Centric 8 oz. Paper FSC Mix Compostable Hot Bowl, PK1000 (CU-PA-8)
- PACTIV Carry-Out Container, 9" W, White, PK150 (YHLW09030000)
- WORLD CENTRIC World Centric 32 oz. Ingeo Compostable Clear Salad Bowls, PK600 (SB-CS-32)
- Vegware Disposable Containers