Shop All Disposable Cups and Lids
Vegware
Portion Pot Lids, Fits 2 oz to 4 oz Portion Pots, Clear, PK2000
Mfr # CF736
Zoro # G210997364
product price: $109.69
/pk 2000, $0.05/ea
Free Shipping & Returns
$109.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Basic Foodware Material PLA
- Color Clear
- Fits Vegware 2 oz to 4 oz Portion Pots
- Food Container Type Base
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vegware
- MFR # CF736
- Zoro # G210997364
- Country of Origin Taiwan, Province of China
- Category Disposable Cups and Lids
Details
Basic Foodware Material | PLA |
Color | Clear |
Fits | Vegware 2 oz to 4 oz Portion Pots |
Food Container Type | Base |
Description
A flat round lid to fit Vegware's 2 oz to 4 oz portion pots. Offers a great seal and easy stacking. Stop that sauce from escaping. Made from PLA, a renewable material made from plants. Clear for visibility. Award-winning quality by Vegware, made from plants. Commercially compostable where accepted.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STAR MANUFACTURING Signal Light 1/2" Red 250V (Y6690)
- MAPLE GROVE Maple Syrup 15% Blend, PK4 (57125511)
- TRUE MANUFACTURING White Cutting Board, 1/2", 32.125"x67" (915123)
- JACKSON Magnetic Switch N.O. (59300023680)
- VEGWARE Kraft Hot Cup Sleeves, Fits Vegware 89-Series Hot Cups, Kraft, PK1000 (Q2)
- DART Lid for 8 oz. Hot Cup, Flat, Lock Back Tear Tab, White, Pk1000 (8FTL)
- PERK Eco-ID Compostable PLA Corn Plastic Cold Cups, 12 oz, Clear/Green, PK300, 300PK (PK56195)
- DIXIE Disposable Hot cup 8 oz. White, Paper, Pk1000 (5338CD)
- DIXIE Cup, Hot, 12Oz, 50/Pk 20PK (DXE5342CDCT)
- DIXIE Hot Cup 10 oz., Paper, Pk25 (5310DX)
- DART Ultra Clear PETE Cold Cups, 20 oz., PK1000 (TN20)
- Vegware Disposable Cups and Lids