Shop All Disposable Containers
Vegware
Nourish Molded Fiber Takeout Containers, 6.1 x 9 x 2.9, Natural, Sugarcane, PK200
Mfr # VA-SH89N
Zoro # G510997569
product price: $83.75
/pk 200, $0.42/ea
Free Shipping & Returns
$83.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Basic Foodware Material NFA Molded Fiber
- Disposable Foodware Color Natural
- Number of Compartments 1
- Microwave Safe Yes
- Depth 9"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vegware
- MFR # VA-SH89N
- Zoro # G510997569
- Country of Origin China
- Category Disposable Containers
Dimensions
Depth | 9" |
Height | 2.9" |
Width | 6.1" |
Details
Basic Foodware Material | NFA Molded Fiber |
Disposable Foodware Color | Natural |
Number of Compartments | 1 |
Microwave Safe | Yes |
Hinged Lid | Yes |
Food Container Type | Hinged Lid Container |
Description
Practical and stylish clamshell, in Vegware Nourish molded fiber. For hot or cold food, to-go street food, fried rice, salads or even sweet treats. Award-winning quality by Vegware, made from plants. Made from recyclable materials.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FRANKE FOODSERVICE COFFEE Install-Card (1552727)
- VULCAN HART Pressure Regulator 3/4" Nat (408279-1)
- DEXTER RUSSELL Oyster Knife, Boston Pattern 4 In (10433)
- CAMPBELLS Campbell's Ready To Serve Turkey Gravy 50 oz. Can, PK12 (000010061)
- PACTIV PET Hinged Lid Deli Container, 7.31x5.88x3.25, 32oz, 1-Cmp, Clr, PK280 (YCA910320000)
- PACTIV VERSAtainers, Black/Clear, 24oz, 5 x 7 1/4 x 2, PK150 (NC838B)
- PACTIV EVERGREEN Round ShowCake 2-Part Cake Container, Shallow 9" Cake Container, 9" Dia x 3.38"h, Clear/Black, PK90 (YEH899020000)
- PACTIV EVERGREEN DELItainer Microwavable Combo, 16 oz, 2 x 2 x 2, Clear, PK240 (YSD2516)
- CARNIVAL KING 46 oz. Popcorn Cup, 50PK (999VB46)
- SEPG Smart Full-size Steam Table Pans, 50PK (EGS600248)
- WORLD CENTRIC World Centric 8.8"x6.8" Ingeo Compostable Fiber Box Lid, PK400 (CTL-CS-3)
- Vegware Disposable Containers