Shop All Disposable Containers
Vegware
Nourish Molded Fiber Takeout Containers, 5.9 x 5.9 x 2.9, White, Sugarcane, PK400
Mfr # WH-6HW
Zoro # G810997603
product price: $119.99
/pk 400, $0.30/ea
Free Shipping & Returns
$119.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Basic Foodware Material NFA Molded Fiber
- Disposable Foodware Color White
- Number of Compartments 1
- Microwave Safe Yes
- Width 5.9"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vegware
- MFR # WH-6HW
- Zoro # G810997603
- Country of Origin China
- Category Disposable Containers
Dimensions
Width | 5.9" |
Depth | 5.9" |
Height | 2.9" |
Details
Basic Foodware Material | NFA Molded Fiber |
Disposable Foodware Color | White |
Number of Compartments | 1 |
Microwave Safe | Yes |
Hinged Lid | Yes |
Food Container Type | Hinged Lid Container |
Description
Practical and stylish clamshell, in Vegware Nourish molded fiber. For hot or cold food, to-go street food, fried rice, salads or even sweet treats. Award-winning quality by Vegware, made from plants. Made from recyclable materials.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COMMERCIAL CHEF 1.4 Cu.Ft.Countertop Microwave Oven, 1100 Watts, Small Compact Size, 10 Power Levels, Black (CHM14110B6C)
- OXO INTERNATIONAL Smooth Edge Can Opener (1049953)
- ZORO SELECT Film Wrap, Plastic, Standard, 2000 ft., 12" (405618)
- DEXTER RUSSELL Knife, Sticking (06010)
- VEGWARE Nourish Molded Fiber Takeout Containers, 6.1 x 9 x 2.9, Natural, Sugarcane, PK200 (VA-SH89N)
- PACTIV EVERGREEN Newspring VERSAtainer Microwavable Containers, 16 oz, 5 x 7.25 x 1.5, Black/Clear, Plastic, 150PK (NC8168B)
- DART Dart DCC85HT1R Container;1Comp;Med;200Ct (85HT1R)
- DART Flexstyle Double Poly Paper Containers, 16oz, White, 20PK (H4165U)
- BOARDWALK Round Aluminum To-Go Container Lids, Dome Lid, 7 in., Clear, Plastic, 500PK (BWKROUND7CLID)
- PACTIV EVERGREEN Newspring VERSAtainer Microwavable Containers, Oval, 16 oz, 6.8x4.8x1.9, Black/Clear, Plastic, 150PK (OC16B)
- D & W FINE PACK D & W Fine Pack 9" Deep Aluminum Pie Pan, PK500 (10931)
- Vegware Disposable Containers