Shop All Disposable Containers
Vegware
Nourish Molded Fiber Takeout Container, 9 x 10 x 2, Natural, Sugarcane, PK200
Mfr # B027N
Zoro # G710997369
product price: $132.99
/pk 200, $0.66/ea
Free Shipping & Returns
$132.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Basic Foodware Material NFA Molded Fiber
- Disposable Foodware Color Natural
- Number of Compartments 1
- Microwave Safe Yes
- Depth 10"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vegware
- MFR # B027N
- Zoro # G710997369
- Country of Origin China
- Category Disposable Containers
Dimensions
Depth | 10" |
Width | 9" |
Height | 2" |
Details
Basic Foodware Material | NFA Molded Fiber |
Disposable Foodware Color | Natural |
Number of Compartments | 1 |
Microwave Safe | Yes |
Hinged Lid | Yes |
Food Container Type | Hinged Lid Container |
Description
Practical and stylish clamshell, in Vegware Nourish molded fiber. For hot or cold food, to-go street food, fried rice, salads or even sweet treats. Award-winning quality by Vegware, made from plants. Made from recyclable materials.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLEVELAND Linkage Assembly (40679)
- SAUER Sauer's Red Wine Vinegar Packets 9g, PK200 (06753)
- ZORO SELECT Disp Cutlery Set, WH, Heavy Weight, PK250 (BWKFKTNSHWPSWH)
- STAR Element-3840W-240V With Hdwr (2N-Y8416)
- VEGWARE Nourish Molded Fiber Takeout Containers, 6.1 x 9 x 2.9, Natural, Sugarcane, PK200 (VA-SH89N)
- SPECTRUM Spectrum 13"x8"x23" 17 Micron Thank You Printed T-Shirt Bag, PK1000 (11-10364)
- FORUM 3 Compartment Black/Clear Deep Tray High Dome Lid Combo Pack, PK25 (CF723-1693CP)
- PACTIV EVERGREEN VERSAtainers, 24 oz, 7 x 7 x 2.38, White/Clear, PK150 (NC723)
- PACTIV EVERGREEN DELItainer Microwavable Combo, 16 oz, 2 x 2 x 2, Clear, PK240 (YSD2516)
- DART Carry-Out Soup Container, Foam, PK500 (32MJ48)
- DART Carry-Out Food Container, Foam, PK200 (90HTPF1VR)
- Vegware Disposable Containers