Shop All Disposable Plates and Bowls
Vegware
Nourish Molded Fiber Tableware, Platter, 8 x 10 x 1, White, PK500
Mfr # WH-710
Zoro # G210997586
product price: $74.49
/pk 500, $0.15/ea
$74.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Basic Foodware Material Molded Fiber
- Disposable Foodware Color White
- Disposable Foodware Shape Oval
- Depth 1"
- Height 10"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vegware
- MFR # WH-710
- Zoro # G210997586
- Country of Origin China
- Category Disposable Plates and Bowls
Dimensions
Depth | 1" |
Height | 10" |
Width | 8" |
Details
Basic Foodware Material | Molded Fiber |
Disposable Foodware Color | White |
Disposable Foodware Shape | Oval |
Description
Practical and stylish natural molded fiber dinnerware. Stronger than paper, more attractive than polystyrene. Great for cold or hot food up to 115 Degrees F, and sturdy enough to load up with food. Vegware Nourish is made from reclaimed sugarcane fiber with no fluorine added. Award-winning quality by Vegware, made from plants.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GRINDMASTER Gauge Glass - 5/8" Od X 12" (38315)
- TOUCH OF COLOR Clear Plastic Cups, 12oz, 240PK (28114171)
- KIT KAT Snack Size, Crisp Wafers in Milk Chocolate, 32.34 oz Bag (22444)
- MIDDLEBY Control Board (1181998)
- VEGWARE Nourish Molded Fiber Tableware, Plate, 10" Diameter, White, PK500 (WH-10)
- CREATIVE CONVERTING 318933 7in Amethyst Purple Round Paper Plate, 240PK (286PP7)
- CREATIVE CONVERTING 433147 12in x 10in Cobalt Blue Oval Paper Platter, 96PK (286PP1012CB)
- CREATIVE CONVERTING 50102B 10in Mimosa Yellow Paper Plate, 240PK (286PP10YL)
- CREATIVE CONVERTING 28191031 10in Sunkissed Orange Plastic Plate, 240PK (286P10OR)
- CHINET Paper Dinnerware, Plate, 6 dia, White, PK125 (21225)
- ZORO SELECT Paper, Plate, Round, 9", White, PK1000 (E30400)
- Vegware Disposable Plates and Bowls