Shop All Disposable Plates and Bowls
Vegware
Nourish Molded Fiber Tableware, Plate, 10" Diameter, White, PK500
Mfr # WH-10
Zoro # G510997736
product price: $141.99
/pk 500, $0.28/ea
Free Shipping & Returns
$141.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Basic Foodware Material Molded Fiber
- Disposable Foodware Color White
- Disposable Foodware Shape Round
- Depth 1"
- Diameter 10"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vegware
- MFR # WH-10
- Zoro # G510997736
- Country of Origin China
- Category Disposable Plates and Bowls
Dimensions
Depth | 1" |
Diameter | 10" |
Details
Basic Foodware Material | Molded Fiber |
Disposable Foodware Color | White |
Disposable Foodware Shape | Round |
Dinnerware Type | Plate |
Description
Practical and stylish natural molded fiber dinnerware. Stronger than paper, more attractive than polystyrene. Great for cold or hot food up to 115 Degrees F, and sturdy enough to load up with food. Vegware Nourish is made from reclaimed sugarcane fiber with no fluorine added. Award-winning quality by Vegware, made from plants.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN EAGLE AE-TS12H Meat Tenderizer Attachment Stainless Steel Fits #12 Hub (AE-TS12H)
- BARILLA Barilla Protein Plus Penne Pasta 14.5 oz., PK12 (1000010554)
- BUNN Pour Over 64 oz. Coffee Brewer (VPR)
- GATORADE Thirst Quencher, Glacier Cherry Flavor, 20 oz Bottle (4214)
- CREATIVE CONVERTING 173269 20 oz. School Bus Yellow Paper Bowl, 200PK (286BP20MS)
- WORLD CENTRIC Fiber Bowls, Burrito Bowl, 32 oz, 9.7 x 5.3 x 1.6, Natural, Paper, 300PK (BO-SC-UBB-LFP)
- CREATIVE CONVERTING 79161B 7in Ivory Paper Plate, 240PK (286PP7EC)
- SENSATIONS Rose Gold Rim Plastic Dessert Plates, 7", 120PK (347878)
- PACTIV EarthChoice Pressware Compostable Dinnerware, Plate, 9", White, PK450 PK (PSP09EC)
- CREATIVE CONVERTING 47161B 9in Ivory Paper Plate, 240PK (286PP9EC)
- AJM PACKAGING Paper Plate, 9", Gold Label, White, PK1000 (AJM CP9GOEWH)
- Vegware Disposable Plates and Bowls