Shop All Disposable Plates and Bowls
Vegware
Nourish Molded Fiber Tableware, Bowl, 12 oz, White, PK1000
Mfr # WH-12B
Zoro # G510997651
product price: $144.99
/pk 1000, $0.14/ea
Free Shipping & Returns
$144.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Basic Foodware Material Molded Fiber
- Disposable Foodware Color White
- Disposable Foodware Shape Round
- Depth 1"
- Diameter 6"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vegware
- MFR # WH-12B
- Zoro # G510997651
- Country of Origin China
- Category Disposable Plates and Bowls
Dimensions
Depth | 1" |
Diameter | 6" |
Details
Basic Foodware Material | Molded Fiber |
Disposable Foodware Color | White |
Disposable Foodware Shape | Round |
Interior Volume Capacity | 12 oz |
Dinnerware Type | Bowl |
Description
Practical and stylish natural molded fiber dinnerware. Stronger than paper, more attractive than polystyrene. Great for cold or hot food up to 115 Degrees F, and sturdy enough to load up with food. Vegware Nourish is made from reclaimed sugarcane fiber with no fluorine added. Award-winning quality by Vegware, made from plants.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACT II Microwave Popcorn, Butter Lovers, 2.75 oz, 36/CT, Multi PK (CNG23255)
- TRANE Fuse; Link 117 Deg C (FUS02534)
- BOBRICK Lock, Cylinder , W/Key, M#B2888 (288-42)
- ROBOT COUPE Lid R4/R6 Rob (RA420)
- VEGWARE Nourish Molded Fiber Tableware, Plate, 10" Diameter, White, PK500 (WH-10)
- TOUCH OF COLOR Classic Red Plastic Dessert Plates, 7", 240PK (28103111)
- WORLD CENTRIC TPLA Compostable Knife Fork And Napkin Assorted Cutlery Kit, PK500 (AS-PS-FKN)
- DIXIE FOOD SERVICE Dixie® UX9PATHPK, Pathways Paper Plates, 8-1/2" Dia., Green/Burg/Wht, 15/Pack (UX9PATHPK)
- CREATIVE CONVERTING 28314631 10in Coral Orange Plastic Plate, 20PK (999P10SM)
- AJM PACKAGING AJMPkg, Premium Coated Paper Plates, 9in Dia, White, 4PK (CP9AJCWWH14)
- PLACON-PLASTIC PACKAGING CL64020104 PE 64oz White Plastic Tub, 200PK (CL64020104 (PE))
- Vegware Disposable Plates and Bowls