Shop All Disposable Plates and Bowls
Vegware
Molded Fiber Tableware, Plate, 9" Diameter, White, PK500
Mfr # WHBRG-09
Zoro # G610997339
product price: $92.49
/pk 500, $0.18/ea
Free Shipping & Returns
$92.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Basic Foodware Material Molded Fiber
- Disposable Foodware Color White
- Disposable Foodware Shape Round
- Depth 1"
- Diameter 9"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vegware
- MFR # WHBRG-09
- Zoro # G610997339
- Country of Origin China
- Category Disposable Plates and Bowls
Dimensions
Depth | 1" |
Diameter | 9" |
Details
Basic Foodware Material | Molded Fiber |
Disposable Foodware Color | White |
Disposable Foodware Shape | Round |
Dinnerware Type | Plate |
Description
Great for hot or cold meals, and sturdy enough to load up with food. Made from molded sugarcane fiber, a reclaimed material with great thermal properties. Made from plants. Award-winning quality by Vegware.
Restrictions
- This item has been restricted from sale in the following states: CA, CO, CT, MD, MN, NY, RI, VT, WA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ENCORE Cold Stem Valve (KL41-Y006)
- EVERWIPE Premium Linen-Like Guest Towel Napkins, 2-Ply, 12 in. x 17 in., White, 500PK (DW500)
- WALCO Iced Teaspoon, Length 8 9/16 In, PK24 (WL5504)
- DUKE Hi/Low SPDT Fan Tigb721 Switch (153144)
- VEGWARE Nourish Molded Fiber Tableware, Plate, 10" Diameter, White, PK500 (WH-10)
- FINELINE SETTINGS 3511D-BK Black 128 Oz. Oval Serving Bowl (OVB09128.BK)
- CLEAR WARE 10 oz. Tumbler Clear, PK500 (EMI-CWT10)
- CREATIVE CONVERTING 28103151 12 oz. Classic Red Plastic Bowl, 240PK (286B12RD)
- CLE-FORCE 29PC 118° General Purpose Jobber Length Dril Set Cle-Force 1600 Steam Oxide HSS RHS/RHC 1/16-1/2 (C69037)
- CREATIVE CONVERTING 791021B 7in School Bus Yellow Paper Plate, 240PK (286PP7MS)
- CREATIVE CONVERTING 173269 20 oz. School Bus Yellow Paper Bowl, 20PK (999BP20MS)
- Vegware Disposable Plates and Bowls