Shop All Disposable Plates and Bowls
Vegware
Molded Fiber Tableware, Plate, 6" Diameter, White, PK1000
Mfr # WHBRG-06
Zoro # G210997524
product price: $70.59
/pk 1000, $0.07/ea
$70.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Basic Foodware Material Molded Fiber
- Disposable Foodware Color White
- Disposable Foodware Shape Round
- Depth 1"
- Diameter 6"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vegware
- MFR # WHBRG-06
- Zoro # G210997524
- Country of Origin China
- Category Disposable Plates and Bowls
Dimensions
Depth | 1" |
Diameter | 6" |
Details
Basic Foodware Material | Molded Fiber |
Disposable Foodware Color | White |
Disposable Foodware Shape | Round |
Dinnerware Type | Plate |
Description
Great for hot or cold meals, and sturdy enough to load up with food. Made from molded sugarcane fiber, a reclaimed material with great thermal properties. Made from plants. Award-winning quality by Vegware.
Restrictions
- This item has been restricted from sale in the following states: CA, CO, CT, MD, MN, NY, RI, VT, WA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUMPHREY Humphrey 9PG Opalite Gas Light For Cottages & Cabins - Pebble Gray (9PG)
- JADE S Hook Titan Only Sp. Bend (3012900100)
- ROBOT COUPE Dicing Grid 8X8 Cl50 (28118)
- HAPCO-ELMAR R3020BGE-Essential 12" Round Tray, Beige, PK 36 (R3020BGE)
- VEGWARE Nourish Molded Fiber Tableware, Plate, 10" Diameter, White, PK500 (WH-10)
- DART Symphony Heavyweight Paper Dinnerware, 9", White/Beige/Red, PK500 (HP9S-J8001)
- CREATIVE CONVERTING 79157B 7in Pastel Blue Paper Plate, 240PK (286PP7PB)
- CREATIVE CONVERTING 473147B 9in Cobalt Blue Round Paper Plate, 240PK (286PP9CB)
- CLEAR WARE 10 oz. Tumbler Clear, PK500 (EMI-CWT10)
- BRIDGE-GATE 10 in. Sugarcane Bagasse Plate, White, 500PK (WHBRG-10)
- PRIMEWARE 8 Square Plate Primeware, PK500 (DP-88)
- Vegware Disposable Plates and Bowls