Shop All Disposable Plates and Bowls
Vegware
Molded Fiber Tableware, Plate, 10" Diameter, White, PK500
Mfr # WHBRG-10
Zoro # G710997291
product price: $88.49
/pk 500, $0.18/ea
Free Shipping & Returns
$88.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Basic Foodware Material Molded Fiber
- Disposable Foodware Color White
- Disposable Foodware Shape Round
- Depth 1"
- Diameter 10"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vegware
- MFR # WHBRG-10
- Zoro # G710997291
- Country of Origin China
- Category Disposable Plates and Bowls
Dimensions
Depth | 1" |
Diameter | 10" |
Details
Basic Foodware Material | Molded Fiber |
Disposable Foodware Color | White |
Disposable Foodware Shape | Round |
Dinnerware Type | Plate |
Description
Great for hot or cold meals, and sturdy enough to load up with food. Made from molded sugarcane fiber, a reclaimed material with great thermal properties. Made from plants. Award-winning quality by Vegware.
Restrictions
- This item has been restricted from sale in the following states: CA, CO, CT, MD, MN, NY, RI, VT, WA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COMMERCIAL COOL 7.7 Cu. Ft. Top Mount Refrigerator, Black (CCR77LBB)
- THUNDERBIRD Knife 255 (ARM-07-27)
- GENUINE JOE Paper Straw, Paper, White, Wrapped, PK500 (58945)
- TABLECRAFT Fry Basket, Yellow (429)
- VEGWARE Nourish Molded Fiber Tableware, Plate, 10" Diameter, White, PK500 (WH-10)
- CREATIVE CONVERTING 793147B 7in Cobalt Blue Round Paper Plate, 240PK (286PP7CB)
- CREATIVE CONVERTING 50106B 10in Shimmering Silver Paper Plate, 240PK (286PP10SV)
- FABRI-KAL 9509117 PE 7 oz Clear Greenware Drink Cup, 1000PK (9509117 (PE))
- SOLO Bowl, Heavyweight, 12 oz., Tan, PK125 (HB12-J8001)
- SENSATIONS Pearl Pebble Plastic Dessert Plates, 7", 120PK (347884)
- DIXIE Plates, Ultra, 8-1/2, Pathways 4PK (DXEUX9WSCT)
- Vegware Disposable Plates and Bowls