Shop All Disposable Plates and Bowls
Vegware
Molded Fiber Tableware, Bowl, 12 oz, White, PK1000
Mfr # WHBRG-12B
Zoro # G110997341
Free Shipping & Returns
$86.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Basic Foodware Material Molded Fiber
- Disposable Foodware Color White
- Disposable Foodware Shape Round
- Diameter 6"
- Depth 2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vegware
- MFR # WHBRG-12B
- Zoro # G110997341
- Country of Origin China
- Category Disposable Plates and Bowls
Dimensions
Diameter | 6" |
Depth | 2" |
Details
Basic Foodware Material | Molded Fiber |
Disposable Foodware Color | White |
Disposable Foodware Shape | Round |
Interior Volume Capacity | 12 oz |
Dinnerware Type | Bowl |
Description
Great for hot or cold meals, and sturdy enough to load up with food. Made from molded sugarcane fiber, a reclaimed material with great thermal properties. Made from plants. Award-winning quality by Vegware.
Restrictions
- This item has been restricted from sale in the following states: CA, CO, CT, MD, MN, NY, RI, VT, WA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RANDELL Fan Blade 5 1/2", Cw (RF-FAN006)
- GE APPLIANCE Service Main Board (WP26X28394)
- HENNY PENNY Nut Jam 7/8-14 S (18509)
- HARDT Wg Igniter (4559.WG)
- VEGWARE Nourish Molded Fiber Tableware, Plate, 10" Diameter, White, PK500 (WH-10)
- CREATIVE CONVERTING 173276 20 oz. Glittering Gold Paper Bowl, 20PK (999BP20GD)
- CREATIVE CONVERTING 79112B 7in Emerald Green Paper Plate, 240PK (286PP7GR)
- GENUINE JOE Reusable Plastic Plates, 9", Wht, PK125 (GJO10329)
- WORLD CENTRIC Fiber Bowls, 24 oz, 7.4 x 7.4 x 2.3, Natural, Paper, 500PK (BO-SC-U24-LFP)
- ESSENTIALS 9" Tong Heavy Tong Black, PK100 (EMI-208B)
- CREATIVE CONVERTING 50112B 10in Emerald Green Paper Plate, 24PK (999PP10GR)
- Vegware Disposable Plates and Bowls