Shop All Screwdriver Bits
Vega
Triple Square 8 Socket Bit x 1" - 3/8 Sq
Mfr # 228XZN08SB
Zoro # G8333176
product price: $5.25
/ea
Sold in multiples of 2 for $10.50
$10.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bit Style Square
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vega
- MFR # 228XZN08SB
- Zoro # G8333176
- Country of Origin Taiwan, Province of China
- Category Screwdriver Bits
Details
Bit Style | Square |
Fastening Tool Item | Socket Bit |
Item | Triple Square 8 Socket Bit x 1" - 3/8 Sq |
Description
Triple Square 8 Socket Bit x 1 In. - 3/8 Sq
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OLFA Round Point Safety Blade, W, PK50 (RSKB-2/50B)
- STANLEY Curved Quick-Change Utility Knife, Stainless Steel Retractable Blade, 3 Blades (10-788)
- MILWAUKEE TOOL 17mm Flex Head Ratcheting Combination Wrench (45-96-9617)
- DRILLCO 5/8-11, CARBON TAPER TAPS - 2000C (20C140CT)
- VEGA Phillips 2 Power Bit x 1" Tin (150P2A-TI)
- VEGA Phillips 0 Insert Bit x 1 (125P0A)
- VEGA Adapter, 1/4 x 1/4 Hex Insert Adpater x (125ADB14)
- VEGA Hex 5Mm Power Bit x 3-1/2 (190H050A)
- VEGA Phillips 3 Socket Bit x 1 1/2" - 1/2 Sq (338P3SB)
- VEGA #3 Phillips Driver Bit 6in (1150P3A)
- APEX TOOL GROUP Power Bit, Metric, 1/4", PK5 (AM-6MM-4-5PK)
- Vega Screwdriver Bits