Shop All Screwdriver Bits
Vega
Triple Square 8 Socket Bit x 1 1/2" - 1/
Mfr # 338XZN08SB
Zoro # G8337166
product price: $9.29
/ea
$9.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Bit Style Square
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vega
- MFR # 338XZN08SB
- Zoro # G8337166
- Country of Origin Taiwan, Province of China
- Category Screwdriver Bits
Details
Bit Style | Square |
Fastening Tool Item | Socket Bit |
Item | Triple Square 8 Socket Bit x 1 1/2" - 1/ |
Description
Triple Square 8 Socket Bit x 1 1/2 In. - 1/
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Solid 1 In O.D., 1/4-20NC (314-6150)
- WESTWARD Hose Assembly, Length 48 In (TTSAHOS48BLPG)
- MAYHEW 1/4X12 Line Up Punch Carded (44102)
- GEARWRENCH 9/16" 120XP™ Universal Spline XL Flex Head Ratcheting Combination Wrench (86239)
- VEGA Hex 9/64 Power Bit x 6 (1150H0964A)
- VEGA Torx Tamper 45 Insert Bit x 1" Bull Nose (125TT45A)
- VEGA Impactech 1/2 Mag Nutsetter x 2-9/16" - (P165MN816-C1)
- VEGA Square 0 Power Bit x 2-3/4 (170R0A)
- VEGA Ball-End Hex, 5/32 in Bit x 2 in (150BP1064A)
- VEGA Phillips 2 Power Bit x 10 (1250P2A)
- BONDHUS 5/16" ProHold Ball Bit, 6" Length (31613)
- Vega Screwdrivers and Nutdrivers