Shop All Screwdriver Bits
Vega
Triple Square 8 Insert Bit x 1-1/4" - 5/
Mfr # 232XZN08
Zoro # G7880084
Sold in multiples of 7 for $9.45
$9.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bit Style Square
- Hex Shank Size 1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vega
- MFR # 232XZN08
- Zoro # G7880084
- Country of Origin Taiwan, Province of China
- Category Screwdriver Bits
Dimensions
Hex Shank Size | 1/4" |
Details
Bit Style | Square |
Fastening Tool Item | Insert Bit |
Item | Triple Square 8 Insert Bit x 1-1/4" - 5/ |
Description
Triple Square 8 Insert Bit x 1-1/4 In. - 5/
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANLEY ENGINEERED FASTENING Steel Pull-Thru Double Flush Rivets with Steel Black Mandrels, 1000PK (SKK3040PT)
- MILWAUKEE TOOL 5" Dry Core Masonry Bit (48-17-0050)
- PASLODE Battery Charger, 6V, NiCd, 120VAC (900200)
- HOUGEN HMD914 Drill Chuck Adapter (40341)
- VEGA Hex Tamper 3/16 Insert Bit x 1 (125HT1264A)
- VEGA Impactech Square 2 Insert Bit x 1 (P125R2A)
- VEGA Square 0 Insert Bit x 1 (125R0A)
- VEGA Spanner 8 Insert Bit x 1 (125SP08A)
- VEGA Screwdriver Bits, 1/2 x 7/16 Hex Adapter (375ADP12)
- VEGA Hex 1/8 Power Bit x 6 (1150H0864A)
- APEX TOOL GROUP Socket Bit, 1/2 in. Dr, #4 Phillips (854PT-1PK)
- Vega Screwdrivers and Nutdrivers