Shop All Screwdriver Bits
Vega
Triple Square 10 Socket Bit x 3/4" - 1/4
Mfr # 120XZN10SB
Zoro # G8334418
product price: $2.75
/ea
Sold in multiples of 4 for $11.00
$11.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bit Style Square
- Hex Shank Size 1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vega
- MFR # 120XZN10SB
- Zoro # G8334418
- Country of Origin Taiwan, Province of China
- Category Screwdriver Bits
Dimensions
Hex Shank Size | 1/4" |
Details
Bit Style | Square |
Fastening Tool Item | Socket Bit |
Item | Triple Square 10 Socket Bit x 3/4" - 1/4 |
Description
Triple Square 10 Socket Bit x 3/4 In. - 1/4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRWIN 5/8" x 17" Ship Auger Bit 7/16" Hex Shank (3043007)
- TEKTON Stubby High-Torque Black Oxide Blade Screwdriver Set, 2-Piece (#2, 1/4 in.) (DRV41208)
- STANLEY Aluminum Line Level (42-287)
- KIPP Star Grip, Form: E, Tapped Blind Hole, DIN 6336, D=5/16-18, D1= 40, H=26, Stainless Steel Polished (K0150.540A32)
- VEGA Hex 3/32 Power Bit x 6 (1150H0664A)
- VEGA Impactech #2 Phillips Driver Bit 2in (P150P2A-5)
- VEGA Adapter, 3/8 x 1/4 Hex Adapter x 4" Pin (1100ADP38)
- VEGA Ball-End Hex, 4 mm Bit x 1 in (125BP040A)
- VEGA Torx Tamper 27 Socket Bit x 3/4" - 1/4 S (120TT27SB)
- VEGA Hex 3Mm Power Bit x 6 (1150H030A)
- VEGA Torx 9 Power Bit x 2 (150T09A)
- Vega Screwdrivers and Nutdrivers