Shop All Screwdriver Bits
Vega
Tri-Wing 5 Power Bit x 1-1/4
Mfr # 132TW05
Zoro # G7870607
product price: $1.99
/ea
Sold in multiples of 5 for $9.95
$9.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bit Style Tri-Wing
- Hex Shank Size 1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vega
- MFR # 132TW05
- Zoro # G7870607
- Country of Origin Taiwan, Province of China
- Category Screwdriver Bits
Dimensions
Hex Shank Size | 1/4" |
Details
Bit Style | Tri-Wing |
Fastening Tool Item | Power Bit |
Item | Tri-Wing 5 Power Bit x 1-1/4" |
Description
Tri-Wing 5 Power Bit x 1-1/4 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FELCO 19" Locoloc® Cable Cutter, Shear Cut (C12)
- CAPRI TOOLS 1/4 in Drive 8 mm 6-Point Metric Shallow Socket (1-2146)
- WILLIAMS 1/2" Dr, 1/2" Size, SAE Hex Bit Socket, 6 Pts (35202-TH)
- ZORO SELECT Construction Reamer, 5/8 In., 8-1/16 In. L (13H791)
- VEGA Phillips 4 Insert Bit x 1-1/4" Bull Nos (132P4A)
- VEGA Torx 60 Socket Bit x 1 1/2" - 1/2 Sq Dr (338T60SB)
- VEGA #3 Phillips Driver Bit 6in (1150P3A)
- VEGA Impactech Square 1 Power Bit x 2 (P150R1A)
- VEGA Phillips 2 Reduced Insert Bit x 1 (125P2R)
- VEGA Screwdriver Bit Set, 6Pc Nutsetter And P (V4N2B)
- VEGA Hex 9/64 Power Bit x 6 (1150H0964A)
- Vega Screwdriver Bits