Shop All Screwdriver Bits
Vega
Tri-Wing 2 Insert Bit x 1
Mfr # 125TW02
Zoro # G7883252
product price: $1.75
/ea
Sold in multiples of 6 for $10.50
$10.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bit Style Tri-Wing
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vega
- MFR # 125TW02
- Zoro # G7883252
- Country of Origin Taiwan, Province of China
- Category Screwdriver Bits
Details
Bit Style | Tri-Wing |
Fastening Tool Item | Insert Bit |
Item | Tri-Wing 2 Insert Bit x 1" |
Description
Tri-Wing 2 Insert Bit x 1 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEARWRENCH HOOK PICK SET 8PC (KDT84010H)
- SUNEX 3/8" Drive Socket Set, SAE (3654)
- CAPRI TOOLS 5 and 12 Air Blow Gun Kit W Rubber Tips (CP21072-SET)
- STARRETT Edge Finder, Single End, 0.200 In Tip (827A)
- VEGA Hex 5/64 Power Bit x 3-1/2 (190H0564A)
- VEGA Impactech Torx 27 Power Bit x 6 (P1150T27A)
- VEGA Phillips 2 Reduced Power Bit x 2 (150P2R)
- VEGA Torx Plus 55 Insert Bit x 2" - 7/16 Hex (350IP55A)
- VEGA Phillips 3 Power Bit x 6" Extra Hard (1150P3AX)
- VEGA Torx 20 Power Bit x 6 (1150T20A)
- APEX TOOL GROUP Bit Holder, 1/4", 1/4", 2-31/32" (M-495-1PK)
- Vega Screwdriver Bits