Shop All Screwdriver Bits
Vega
Tri-Wing 1 Insert Bit x 1
Mfr # 125TW01
Zoro # G7883968
product price: $1.75
/ea
Sold in multiples of 6 for $10.50
$10.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bit Style Tri-Wing
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vega
- MFR # 125TW01
- Zoro # G7883968
- Country of Origin Taiwan, Province of China
- Category Screwdriver Bits
Details
Bit Style | Tri-Wing |
Fastening Tool Item | Insert Bit |
Item | Tri-Wing 1 Insert Bit x 1" |
Description
Tri-Wing 1 Insert Bit x 1 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KNIPEX Retaining Ring Pliers, 0.046In Tip, 90 Deg (46 21 A11 SBA)
- HOUGEN 3/8 in. RotaCut Hole Cutter (11108)
- INGERSOLL-RAND Air Screwdriver, 2.7 to 30.1 in.-lb. (1RPNS1)
- OTC 3/4 in Drive, 2-3/38" 6 pt SAE Socket, 6 Points (1902)
- VEGA Hex 1/8 Power Bit x 3-1/2" - 7/16 Hex Sh (390H0864A)
- VEGA Hex Tamper 5Mm Insert Bit x 1 (125HT050A)
- VEGA Triple Square 10 Socket Bit x 3/4" - 1/4 (120XZN10SB)
- VEGA T-30 TORX Driver Bit 6in (1150T30A)
- VEGA Hex Tamper 7/32 Power Bit x 2 (150HT1464A)
- VEGA Hex 5/32 Power Bit x 2 (150H1064A)
- KO-KEN Bit 5mm Hex 32mm 5/16 Hex Drive (128H-5)
- Vega Screwdriver Bits