Shop All Screwdrivers
Vega
TORx(R)Screwdriver 8 x 1-9/16 in
Mfr # PSTX8130
Zoro # G806580628
product price: $3.69
/ea
Sold in multiples of 3 for $11.07
$11.07
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Screwdriver Tip Style TORX
- Fastening Tool Material S2 Modified Steel
- Finish Satin Chrome
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vega
- MFR # PSTX8130
- Zoro # G806580628
- UPC # 843854007319
- Country of Origin Taiwan, Province of China
- Category Screwdrivers
Dimensions
Tip Size | 8 |
Overall Length | 1-9/16" |
Details
Item | Screwdriver |
Screwdriver Tip Style | TORX |
Fastening Tool Material | S2 Modified Steel |
Finish | Satin Chrome |
Description
TORx(R) 8 Precision Screwdriver x 1-9/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT Chisel, ScalIng (DW5952)
- MILWAUKEE TOOL Milwaukee Jig Saw Blade, 9/32 in W, 5-1/4 in L, 24 TPI, Bi-Metal Cutting Edge (48-42-5166)
- PROTO Hook Pick, 21 in. (J2387)
- BONDHUS SAE L-Shape Ball Hex Key, 1" Tip Size (10921)
- VEGA Round Blade Screwdriver, Sl, 1/4 x 1 in (RF1664SD79)
- VEGA TORx(R) Tamper Screwdriver Set, 6 pieces (R06TT)
- VEGA Round Blade Screwdriver 30 x 4-1/2 in (RTX30SD)
- VEGA Round Blade Screwdriver x 1 in (RP1SD79)
- VEGA Precision Screwdriver x 1-9/16 in (PSP00130)
- VEGA Tamper Ro Blade Screwdriver 8 x 2-3/8 in (RTT8SD)
- SK PROFESSIONAL TOOLS Screwdriver T30 Round with Hex Bolster (79530)
- Vega Screwdrivers