Shop All Screwdrivers
Vega
TORx(R)Precision Screwdriver 9 x 2 in
Mfr # PSTX9140
Zoro # G006580619
product price: $3.69
/ea
Sold in multiples of 3 for $11.07
$11.07
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Screwdriver Tip Style TORX
- Finish Satin Chrome
- Fastening Tool Material S2 Modified Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vega
- MFR # PSTX9140
- Zoro # G006580619
- UPC # 843854007326
- Country of Origin Taiwan, Province of China
- Category Screwdrivers
Dimensions
Tip Size | 9 |
Overall Length | 2" |
Details
Item | Screwdriver |
Screwdriver Tip Style | TORX |
Finish | Satin Chrome |
Fastening Tool Material | S2 Modified Steel |
Description
TORx(R) 9 Precision Screwdriver x 2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 10 pc. Head Attachment Kit For 5/8 in. & 3/4 in. Drum Cables (48-53-2840)
- BOSCH 9" L x Wood Cutting Reciprocating Saw Blade (RW96)
- CHANNELLOCK 9 1/2 in Griplock V-Jaw Tongue and Groove Plier, Serrated (GL10)
- 3M Stripe Off Wheel, 4"W/ Mandrel, Fine Grade (MMM7498)
- VEGA Precision Screwdriver x 1-9/16 in (PSP00130)
- VEGA Screwdriver 7 x 1-9/16 in (PSTX7130)
- VEGA Round Blade Screwdriver, Sl, 3/8 x 8 in (RF2464SD318)
- VEGA Round Blade Screwdriver x 2-3/8 in (RP0SD130)
- VEGA Round Blade Screwdriver x 1 in (RP1SD79)
- VEGA Round Blade Screwdriver 15 x 3-1/8 in (RTX15SD)
- VESSEL BALL GRIP Non-Conductive Tang-Thru Screw (250P2150)
- Vega Screwdrivers