Shop All Screwdrivers
Vega
TORx(R) Tamper Screwdriver Set, 6 pieces
Mfr # R06TT
Zoro # G206580624
product price: $39.89
/ea
$39.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Screwdriver Tip Style TORX Tamperproof
- Finish Satin Chrome
- Fastening Tool Material S2 Modified Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vega
- MFR # R06TT
- Zoro # G206580624
- UPC # 843854006480
- Country of Origin Taiwan, Province of China
- Category Screwdrivers
Dimensions
Tip Size | 10, 15, 20, 25, 30, 40 |
Details
Item | Screwdriver |
Screwdriver Tip Style | TORX Tamperproof |
Finish | Satin Chrome |
Fastening Tool Material | S2 Modified Steel |
Description
TORx(R) Tamper Screwdriver Set,6 pieces
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLIED INTERNATIONAL Diagonal Pliers, Mini, 5" (90545)
- MITUTOYO Steel Rule, Flexible, 6 In, 32/64/10/100ths (182-203)
- DOALL SAWING PRODUCTS DoAll Penetrator Band Saw Blade, 1"W, .035 thick/gauge, 4-6 TPI (301-615159.000)
- URREA 18" Lg Black Finish Adjustab (718S)
- VEGA Tamper Ro Blade Screwdriver 8 x 2-3/8 in (RTT8SD)
- VEGA Tamper Round Blade Screwdriver 25 x 4 in (RTT25SD)
- VEGA Tamper Ro Blade Screwdriver 9 x 2-3/8 in (RTT9SD)
- VEGA Screwdriver, Sl, 2.0 mm x 1-9/16 in (PSSL20130)
- VEGA Round Blade Screwdriver x 1 in (RP1SD79)
- VEGA Round Blade Screwdriver, Sl, 1/4 x 1 in (RF1664SD79)
- VESSEL BALL GRIP Tethered Screwdriver No.210ST (210P2125)
- Vega Screwdrivers