Shop All Hex Keys
Vega
TORx(R) L-Key (Short), 6
Mfr # LT06S
Zoro # G606580552
product price: $1.29
/ea
Sold in multiples of 8 for $10.32
$10.32
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Material S2 Modified Steel
- Finish Manganese Phosphate
- Tip Size 6
- Arm Type Short
- Tip Shape TORX
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Arm Length | .50" |
Tip Size | 6 |
Details
Blade Material | S2 Modified Steel |
Finish | Manganese Phosphate |
Arm Type | Short |
Tip Shape | TORX |
Item | L-Key |
Description
TORx(R) 6 L-Key (Short)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APEX TOOL GROUP Bit Phillips No 3 X 5/16 Hex No 4, PK25 (480-3I)
- URREA Cushion Grip Screwdriver 3/8X8 Slotted (9423)
- SK PROFESSIONAL TOOLS 1/4 in Drive, 1/4" 12 pt SAE Socket, 12 Points (43908)
- DAYTON Replacement Carbide Engraver Bit, 2 Pcs (36K009)
- VEGA Hex T-Handle, 6 in x 5/32 (LTH5326)
- VEGA Hex L-Key (Long), 7/32 (H1464L)
- VEGA Hex Ball L-Key (Long), 5 mm (HB050L)
- VEGA Hex Ball L-Key (Long), 5/32 (HB1064L)
- VEGA TORx(R) Flag Driver, 20 (FDT20M)
- VEGA Hex L-Key (Short), 3/8 (H2464S)
- EAZYPOWER Hex Key Bit, 1/8", 3-1/2" L (79824/B)
- Vega Hex Keys