Shop All Hex Keys
Vega
TORx(R) L-Key (Short), 40
Mfr # LT40S
Zoro # G106580526
product price: $1.59
/ea
Sold in multiples of 7 for $11.13
$11.13
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Material S2 Modified Steel
- Finish Manganese Phosphate
- Tip Size 40
- Tip Shape TORX
- Arm Type Short
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Arm Length | 1.10" |
Tip Size | 40 |
Details
Blade Material | S2 Modified Steel |
Finish | Manganese Phosphate |
Item | L-Key |
Tip Shape | TORX |
Arm Type | Short |
Description
TORx(R) 40 L-Key (Short)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIDIA Threading Insert, NTP, (NT2RK)
- INSIZE Electronic Depth Gage, 0-.5"/0-12.7Mm (2142-101)
- MILWAUKEE TOOL Flexible Funnel Auger for 7/8 in. Sectional Cable (48-53-3828)
- BESSEY 6 Clutch Bar Clamp (GSCC2.506)
- VEGA Hex Ball L-Key (Long), 7/16 (HB2864L)
- VEGA Ball-End Hex Hex x 3 in 9 pieces Set (175BPMCS9)
- VEGA Hex L-Key (Short), 1/16 (H0464S)
- VEGA Hex and Hex Ball, T-Handle, 7/64 x 4 in (LTB7644)
- VEGA Hex L-Key (Short), 3/16 (H1264S)
- VEGA Hex L-Key (Long), 3/16 (H1264L)
- KLEIN TOOLS Metric T-Handle Hex Key, 5 mm Tip Size (JTH6M5)
- Vega Wrenches