Shop All Hex Keys
Vega
TORx(R) 9 L-Key (Short)
Mfr # LT09S
Zoro # G706580520
product price: $1.29
/ea
Sold in multiples of 8 for $10.32
$10.32
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Material S2 Modified Steel
- Finish Manganese Phosphate
- Tip Size 9
- Arm Type Short
- Tip Shape TORX
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Arm Length | .65" |
Tip Size | 9 |
Details
Blade Material | S2 Modified Steel |
Finish | Manganese Phosphate |
Arm Type | Short |
Tip Shape | TORX |
Item | L-Key |
Description
TORx(R) 9 L-Key (Short)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KNIPEX 6 Piece Plastic Grip Retaining Ring Plier Set (00 20 01 V02)
- CRESCENT NICHOLSON 12" Round Single Cut Second File (12166)
- WESTWARD Fan Blade (TT316014666G)
- H & H INDUSTRIAL PRODUCTS M2.5 X 7 (T8) Screw (2100-0066)
- VEGA Hex Tamper L-Key (Short), 3/32 (HT0664S)
- VEGA Hex Ball L-Key (Long), 1/8 (HB0864L)
- VEGA Hex Ball L-Key (Long), 9/64 (HB0964L)
- VEGA Hex and Hex Ball, T-Handle, 1/8 x 4 in (LTB1804)
- VEGA TORx(R) L-Key (Short), 20 (LT20S)
- VEGA Hex Ball L-Key (Long), 8 mm (HB080L)
- TEKTON T45 Star T-Handle Key (KTT32450)
- Vega Hex Keys & Hex Key Sets