Shop All Hex Keys
Vega
TORx(R) 10 L-Key (Short)
Mfr # LT10S
Zoro # G106580533
product price: $0.95
/ea
Sold in multiples of 11 for $10.45
$10.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Arm Length .70"
- Blade Material S2 Modified Steel
- Finish Manganese Phosphate
- Tip Size 10
- Arm Type Short
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Arm Length | .70" |
Tip Size | 10 |
Details
Blade Material | S2 Modified Steel |
Finish | Manganese Phosphate |
Arm Type | Short |
Item | L-Key |
Tip Shape | TORX |
Description
TORx(R) 10 L-Key (Short)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT 1-1/8" x 16" x 18" SDS+ Hammer Bit (DW5469)
- ZEPHYR Power Bit, Hex Shank, Single End, PK5 (TS212-4-5PK)
- CLE-LINE 118° General Purpose Jobber Length Drill Cle-Line 1899 Steam Oxide HSS RHS/RHC Let-B (C22718)
- WARWOOD TOOL 212 lb Spike Puller (9000)
- VEGA TORx(R) Tamper L-Key (Short), 15 (LTT15S)
- VEGA Hex and Hex Ball, T-Handle, 1/8 x 4 in (LTB1804)
- VEGA Hex L-Key (Long), 2 mm (H020L)
- VEGA Hex T-Handle, 6 in x 5/32 (LTH5326)
- VEGA TORx(R) Tamper L-Key (Short), 27 (LTT27S)
- VEGA TORx(R) T-Handle 30 x 8 in (LTX308)
- MAYHEW HEX KEY SET Metric HD Twisted 9pc (MY45053)
- Vega Wrenches