Shop All Screwdriver Bits
Vega
Torx Tamper 7 Insert Bit x 1
Mfr # 125TT07A
Zoro # G7874432
Sold in multiples of 7 for $8.75
$8.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bit Style Torx
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vega
- MFR # 125TT07A
- Zoro # G7874432
- Country of Origin Taiwan, Province of China
- Category Screwdriver Bits
Details
Bit Style | Torx |
Fastening Tool Item | Insert Bit |
Item | Torx Tamper 7 Insert Bit x 1" |
Description
Torx Tamper 7 Insert Bit x 1 In.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JET Dust Collector, 1,200 CFM Max Flow, 2 hp, 1 Phase (710702K)
- FEIN Pipe Clamp, 9" L, 1/4" Drive Size (92602055010)
- CHICAGO PNEUMATIC 1/4" Pistol Air Drill 3300 rpm (CP1014P33)
- DUO-FAST Air Siding Nailer, Full Rnd, 0 Deg, Plastic (502950)
- VEGA Square 2 Power Bit x 2 (150R2A)
- VEGA Ball-End Hex, 5 mm Bit x 1 in (125BP050A)
- VEGA Non-Mag Bit Holder 1Pc Stainless W/ C-Ri (154NH1CD)
- VEGA Impactech Hex 3Mm Insert Bit x 2 (P150H030A)
- VEGA Torx 30 Power Bit x 6 (1150T30A)
- VEGA Mag Bit Holder 1Pc Stainless W/ C-Ring x (1300MH1CD)
- IRWIN Insert Bit, 2" L Overall Bit, PK10 (IWAF22SL1012B10)
- Vega Screwdrivers and Nutdrivers