Shop All Screwdriver Bits
Vega
Torx Tamper 50 Socket Bit x 1" - 3/8 Sq
Mfr # 228TT50SB
Zoro # G8337656
Sold in multiples of 2 for $10.70
$10.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vega
- MFR # 228TT50SB
- Zoro # G8337656
- Country of Origin Taiwan, Province of China
- Category Screwdriver Bits
Details
Item | Torx Tamper 50 Socket Bit x 1" - 3/8 Sq |
Description
Torx Tamper 50 Socket Bit x 1 In. - 3/8 Sq
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MEGAPRO Impact Bit, Square, 2", Number of Points: 4 (9BP-I-S253)
- PROTO 9 1/2 in, Drive Size: 1/4 in , Num. of pieces:30 (J61231)
- KO-KEN Nut Setter TORX E4 50mm 1/4 Hex Drive (113.50-E4)
- STURTEVANT RICHMONT Mcrmtr, Adjstble, Intrchngbl Hd, Ccm 150I (869765)
- VEGA Torx 30 Socket Bit x 1-1/8" - 3/8" Sq Dr (228T30SB)
- VEGA Hex 5/32 Power Bit x 2" - 7/16 Hex Shank (350H1064A)
- VEGA Torx Tamper 7 Insert Bit x 1 (125TT07A)
- VEGA Screwdriver Bit Set, 31Pc Bit And Socket (VSMT-31)
- VEGA Torx Plus Tamper 20 Insert Bit x 1 (125IPR20)
- VEGA Phillips 2 Power Bit x 1" Tin (150P2A-TI)
- APEX TOOL GROUP Torsion Bit, SAE, 1/4", Hex, 5/64", 1", PK5 (185-0X-5PK)
- Vega Screwdriver Bits