Shop All Screwdriver Bits
Vega
Torx Tamper 45 Insert Bit x 1" Bull Nose
Mfr # 125TT45A
Zoro # G7877442
product price: $1.49
/ea
Sold in multiples of 7 for $10.43
$10.43
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Bit Style Torx
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vega
- MFR # 125TT45A
- Zoro # G7877442
- Country of Origin Taiwan, Province of China
- Category Screwdriver Bits
Details
Bit Style | Torx |
Fastening Tool Item | Insert Bit |
Item | Torx Tamper 45 Insert Bit x 1" Bull Nose |
Description
Torx Tamper 45 Insert Bit x 1 In. Bull Nose
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL M12 ¼” Hex Impact Driver Kit (2462-22)
- KODIAK CUTTING TOOLS 5/16 Carbide Endmill 4 Flute Double End Stub ALTIN Coated (5436090)
- BON TOOL Mud And Resin Mixer, Stainless Steel 2 5/8" Diameter, 10 1/4" Shaft (15-180)
- BESSEY C-Clamp, 5 in Maximum Opening, Black (CM50)
- VEGA Impactech 1/4 Mag Nutsetter x 6 (P1150MN716S)
- VEGA Ball-End Hex, 7 mm Bit x 3 in (175BP070A)
- VEGA Square 2 Insert Bit x 1" Titanium Nitri (125R2A-TI)
- VEGA Hex Tamper 3/16 Insert Bit x 1 (125HT1264A)
- VEGA Torx 9 Power Bit x 2 (150T09A)
- VEGA Hex 6Mm Power Bit x 2" - 7/16 Hex Shank (350H060A)
- VEGA Hex 3Mm Power Bit x 6 (1150H030A)
- Vega Screwdriver Bits