Shop All Screwdriver Bits
Vega
Torx Tamper 40 Socket Bit x 1" - 3/8 Sq
Mfr # 228TT40SB
Zoro # G8335906
product price: $4.99
/ea
Sold in multiples of 2 for $9.98
$9.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bit Style Torx
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vega
- MFR # 228TT40SB
- Zoro # G8335906
- Country of Origin Taiwan, Province of China
- Category Screwdriver Bits
Details
Bit Style | Torx |
Fastening Tool Item | Socket Bit |
Item | Torx Tamper 40 Socket Bit x 1" - 3/8 Sq |
Description
Torx Tamper 40 Socket Bit x 1 In. - 3/8 Sq
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREENFIELD THREADING 3pc HSS Taper, Plug & Bottoming Hand Tap Set HTGP Greenfield Threading Bright 4-Flute GH3 5/16-18UNC (342555)
- DRILL AMERICA m36x4 Carbon Steel Hex Die (DWTMHX36X4)
- MILWAUKEE TOOL 2" Hole Dozer Bi-Metal Hole Saw (49-56-9624)
- KOHLER Bushing, Centering (73136)
- VEGA Torx 10 Power Bit x 2-3/4 (170T10A)
- VEGA #3 Phillips Driver Bit 6in (1150P3A)
- VEGA Mag Bit Holder x 2-3/8 (160MH1AD)
- VEGA T-10 TORX Driver Bit 6in (1150T10A)
- VEGA Hex 10Mm Power Bit x 3-1/2" - 7/16 Hex S (390H100A)
- VEGA Hex 9/64 Power Bit x 6 (1150H0964A)
- APEX Power Bit, SAE, 1/4", Hex Power Drive, PK5 (AM-05-6-5PK)
- Vega Screwdriver Bits