Shop All Screwdriver Bits
Vega
Torx Tamper 40 Power Bit x 2
Mfr # 150TT40A
Zoro # G7877232
product price: $2.65
/ea
Sold in multiples of 4 for $10.60
$10.60
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bit Style Torx
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vega
- MFR # 150TT40A
- Zoro # G7877232
- Country of Origin Taiwan, Province of China
- Category Screwdriver Bits
Details
Bit Style | Torx |
Fastening Tool Item | Power Bit |
Item | Torx Tamper 40 Power Bit x 2" |
Description
Torx Tamper 40 Power Bit x 2 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILTON Jaw Inserts, 6 1/2 x 3/8 x 1, PK2 (2908080)
- CHICAGO-LATROBE Screw Machine Drill Bit, #50 Size, 118 Degrees Point Angle, High Speed Steel, Bright Finish (48750)
- WESTWARD Flat Chisel, Fuji, 0.500 In., 7 In. (4MHA8)
- BON TOOL Bon 12-260 Groover Attachment, Bronze Bit 1/2" X 1" (12-260)
- VEGA Phillips 00 Insert Bit x 1 (125P00A)
- VEGA Phillips 0 Insert Bit x 1 (125P0A)
- VEGA Phillips 2 Insert Bit x 2 (150P2D)
- VEGA Screwdriver Bit Set, 31Pc Bit And Socket (VSM-31)
- VEGA Phillips 3 Insert Bit x 1-1/4" - 5/16 H (230P3F)
- VEGA Impactech Phillips 3 Power Bit x 6 (P1150P3A)
- APEX TOOL GROUP Power Bit, SAE, 1/4", Hex Power Drive, PK5 (320-5X-5PK)
- Vega Screwdrivers and Nutdrivers