Shop All Screwdriver Bits
Vega
Torx Tamper 30 Socket Bit x 1" - 3/8 Sq
Mfr # 228TT30SB
Zoro # G8332074
product price: $5.39
/ea
Sold in multiples of 2 for $10.78
$10.78
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Bit Style Torx
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vega
- MFR # 228TT30SB
- Zoro # G8332074
- Country of Origin Taiwan, Province of China
- Category Screwdriver Bits
Details
Bit Style | Torx |
Fastening Tool Item | Socket Bit |
Item | Torx Tamper 30 Socket Bit x 1" - 3/8 Sq |
Description
Torx Tamper 30 Socket Bit x 1 In. - 3/8 Sq
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO-LATROBE 118° Silver & Deming Drill with 1/2 Reduced Shank Chicago-Latrobe 190C Straw HSS-CO RHS/RHC 1/2 (53432)
- SUBURBAN Mag. Sine Plate, 12inL, 6inW, 5-1/4inH, Fine (MSP-126-FP-S2)
- CRESCENT 2 Pc. X6™ 4-in-1 Black Oxide Spline Ratcheting Metric Wrench Set (CX6DBM2)
- CRESCENT 2 Piece Wide Jaw Adjustable Wrench Set 6" & 10" (ATWJ2610VS)
- VEGA Quadrex Type 2 Power Bit x 2 (150QRV2)
- VEGA Square 1 Insert Bit x 1" Extra Hard (125R1AX)
- VEGA Square 2 Power Bit x 3-1/2 (190R2A)
- VEGA Impactech Phillips 3 Power Bit x 3-1/2 (P190P3A)
- VEGA Square 1 Power Bit x 6 (1150R1A)
- VEGA Torq-Set 4 Insert Bit x 1 (125TS04)
- APEX TOOL GROUP Torsion Bit, SAE, 7/8", Hex, T90, 1-9/16" (SZ-TX-90-A-1PK)
- Vega Screwdriver Bits