Shop All Screwdriver Bits
Vega
Torx Tamper 30 Power Bit x 6
Mfr # 1150TT30A
Zoro # G7870914
$9.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bit Style Torx
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vega
- MFR # 1150TT30A
- Zoro # G7870914
- Country of Origin Taiwan, Province of China
- Category Screwdriver Bits
Details
Bit Style | Torx |
Fastening Tool Item | Power Bit |
Item | Torx Tamper 30 Power Bit x 6" |
Description
Torx Tamper 30 Power Bit x 6 In.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CEMENTEX 11MM Open End Wrench (OEW-11M)
- PROTO Spud Handle Box End Wrench, 7/8 in. (J2614)
- VEGA Hex 7/32 Power Bit x 2 (150H1464A)
- JONARD TOOLS HS/HSC Coring Tool Replacment Blade, 2 pcs. (HC-RB)
- VEGA Phillips 4 Socket Bit x 2 7/8" - 1/2 Sq (373P4SK)
- VEGA Torx 60 Socket Bit x 1 1/2" - 1/2 Sq Dr (338T60SB)
- VEGA Phillips 2 12-24 Threaded Bit x 1-3/16 (122430P2)
- VEGA Phillips 3 Insert Bit x 1 (125P3A)
- VEGA Impactech Square 3 Power Bit x 3-1/2 (P190R3A)
- VEGA Impactech Hex 3Mm Insert Bit x 2 (P150H030A)
- VEGA Square 2 Insert Bit x 1" 2Pc (125R2C)
- Vega Screwdriver Bits