Shop All Screwdriver Bits
Vega
Torx Tamper 30 Power Bit x 2
Mfr # 150TT30A
Zoro # G7875428
product price: $2.79
/ea
Sold in multiples of 4 for $11.16
$11.16
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bit Style Torx
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vega
- MFR # 150TT30A
- Zoro # G7875428
- Country of Origin Taiwan, Province of China
- Category Screwdriver Bits
Details
Bit Style | Torx |
Fastening Tool Item | Power Bit |
Item | Torx Tamper 30 Power Bit x 2" |
Description
Torx Tamper 30 Power Bit x 2 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO Torque Wrench, 1/4Dr, 11-3/8 in, CW/CCW (J6062CXCERT)
- YG-1 TOOL CO 3 Flute Spiral Fluted Combo Tap For Multi-Purpose Ticn Coated Hss-Ex (T2543C)
- KNIPEX 7 1/4 in 70 Diagonal Cutting Plier Standard Cut Narrow Nose Uninsulated (70 02 180)
- HYDE Texture Brush, Single, Hemp Fiber Bristles (09880)
- VEGA Hex 9/64 Power Bit x 2-3/4 (170H0964A)
- VEGA Hts-1 Socket Bit x 1" - 1/4 Sq Dr (125HTS1SB)
- VEGA Torx Tamper 27 Insert Bit x 1 (125TT27A)
- VEGA Impactech Torx 15 Power Bit x 3-1/2 (P190T15A)
- VEGA Spanner 4 Insert Bit x 1-1/2" - 5/16 He (238SP04A)
- VEGA Phillips Square-Driv 2-2 Power Bit x 2-3 (170PSD22)
- DEWALT 2 Phil Insert Bit Tip (DW2002BL)
- Vega Screwdrivers and Nutdrivers