Shop All Screwdriver Bits
Vega
Torx Tamper 25 Power Bit x 2
Mfr # 150TT25A
Zoro # G7876426
Sold in multiples of 4 for $10.36
$10.36
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bit Style Torx
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vega
- MFR # 150TT25A
- Zoro # G7876426
- Country of Origin Taiwan, Province of China
- Category Screwdriver Bits
Details
Bit Style | Torx |
Fastening Tool Item | Power Bit |
Item | Torx Tamper 25 Power Bit x 2" |
Description
Torx Tamper 25 Power Bit x 2 In.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Magnetic Hook, 20 lb, 2 In. Dia (7218)
- LOCOLOC Tension Gauge, 70 to 800 lb. (PT-1)
- HOUGEN 25/32 X 1 in. 12,000-Series Annular Cutter Stack Cut (12125S)
- PACIFIC HANDY CUTTER Safety Cutter Enclosed, 5 1/2 in L (EZ2)
- VEGA Torx Tamper 45 Insert Bit x 1" Bull Nose (125TT45A)
- VEGA Torq-Set 10 Insert Bit x 1" Diamond Tip (125TS10DT)
- VEGA Mortorq Super 4 Power Bit x 2" - 7/16 He (350MTS4)
- VEGA Torx 27 Power Bit x 2-3/4 (170T27A)
- VEGA Torq-Set 4 Insert Bit x 1 (125TS04)
- VEGA Slotted 10-12 Insert Bit x 1-1/2" - 5/16 (238F10A)
- IRWIN Power Bit, SAE, 2" Bit L (IWAF36238)
- Vega Screwdrivers and Nutdrivers