Shop All Screwdriver Bits
Vega
Torx Tamper 25 Insert Bit x 1
Mfr # 125TT25A
Zoro # G7875778
product price: $1.39
/ea
Sold in multiples of 7 for $9.73
$9.73
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bit Style Torx
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vega
- MFR # 125TT25A
- Zoro # G7875778
- Country of Origin Taiwan, Province of China
- Category Screwdriver Bits
Details
Bit Style | Torx |
Fastening Tool Item | Insert Bit |
Item | Torx Tamper 25 Insert Bit x 1" |
Description
Torx Tamper 25 Insert Bit x 1 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STEELMAN 3/8" Drive (F) to 1/2" (M) Socket Adapter (78189)
- AMPG Shock Absorbing Dial Indicator Point (Z9490)
- MORSE 13/16" Bi-Metal Hole Saw (MHSA13C)
- JORGENSEN Bar Clamp, 1000 lb, 36 in Max Opening Size, Steel Body (3736-HD)
- VEGA Ball-End Hex, 7/64 in Bit x 2 in (150BP0764A)
- VEGA Hex Tamper 1/8 Power Bit x 2 (150HT0864A)
- VEGA Phillips 2 Socket Bit x 2 5/8" - 3/8 Sq (267P2SK)
- VEGA Slotted Bit Finder 14 (14-16) x 3-7/8 (BBF14)
- VEGA Hex Ball 3/32 Insert Bit x 1 (125BP0664A)
- VEGA Torx 6 Power Bit x 2 (150T06A)
- WESTWARD Torsion Bit, SAE, 1/4", Hex, T27, 1", PK5 (40L608)
- Vega Screwdrivers and Nutdrivers