Shop All Screwdriver Bits
Vega
Torx Tamper 15 Power Bit x 2
Mfr # 150TT15A
Zoro # G7872113
product price: $2.75
/ea
Sold in multiples of 4 for $11.00
$11.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bit Style Torx
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vega
- MFR # 150TT15A
- Zoro # G7872113
- Country of Origin Taiwan, Province of China
- Category Screwdriver Bits
Details
Bit Style | Torx |
Fastening Tool Item | Power Bit |
Item | Torx Tamper 15 Power Bit x 2" |
Description
Torx Tamper 15 Power Bit x 2 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- K-TOOL INTERNATIONAL 36" L Cast Iron Pipe Wrench, 36" (KTI-49036)
- CRESCENT H.K. PORTER 24-1/2" General Purpose, Center Cut Cutter (0190FC)
- WESTWARD Mill File, Second Cut, Rect, 12 In L (10Z710)
- PROTO 7 Piece Cold Chisel Set (J86BS2)
- VEGA Ball-End Hex, 6 mm Bit x 1 in (125BP060A)
- VEGA Hex 2Mm Insert Bit x 1 (125H020A)
- VEGA Torx 6 Power Bit x 3-1/2 (190T06A)
- VEGA Torx 27 Socket Bit x 3/4" - 1/4 Sq Dr (120T27SB)
- VEGA Hex 5/32 Power Bit x 3-1/2 (190H1064A)
- VEGA Mag Bit Holder W/ Finder Sleeve x 3-1/8 (175MH1DL)
- EAZYPOWER Security Tee Star, Size T25, 6" (79505/B)
- Vega Screwdrivers and Nutdrivers