Shop All Screwdriver Bits
Vega
Torx Tamper 15 Insert Bit x 1
Mfr # 125TT15A
Zoro # G7874536
product price: $1.39
/ea
Sold in multiples of 7 for $9.73
$9.73
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bit Style Torx
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vega
- MFR # 125TT15A
- Zoro # G7874536
- Country of Origin Taiwan, Province of China
- Category Screwdriver Bits
Details
Bit Style | Torx |
Fastening Tool Item | Insert Bit |
Item | Torx Tamper 15 Insert Bit x 1" |
Description
Torx Tamper 15 Insert Bit x 1 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Straight Flute Hand Tap Taper, 4 Flutes (2LXE2)
- WESTWARD 3/4 in Drive Impact Socket 41 mm Size 6 pt Deep Depth, Black Oxide (21WL46)
- MILWAUKEE TOOL Debris Tank Assy (ML42-51-0022)
- DAYTON Notcher, Metal, 4 Ton (13W870)
- VEGA Screwdriver Bit Set, 50Pc Driver Bit Set (V50-1P)
- VEGA Hex 3/32 Insert Bit x 1 (125H0664A)
- VEGA Hex 6Mm Power Bit x 2" - 7/16 Hex Shank (350H060A)
- VEGA Phillips 1 Power Bit x 2-3/4 (170P1A)
- VEGA Hex Tamper 2Mm Insert Bit x 1 (125HT020A)
- VEGA Mag Bit Holder W/ C-Ring x 2 (151MH1CD2)
- KLEIN TOOLS Replacement Bit, #2 Phillips, 9/32-Inch Slotted (32479)
- Vega Screwdrivers and Nutdrivers