Shop All Screwdriver Bits
Vega
Torx Tamper 10 Power Bit x 2-3/4
Mfr # 170TT10A
Zoro # G7874974
product price: $4.95
/ea
Sold in multiples of 2 for $9.90
$9.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bit Style Torx
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vega
- MFR # 170TT10A
- Zoro # G7874974
- Country of Origin Taiwan, Province of China
- Category Screwdriver Bits
Details
Bit Style | Torx |
Fastening Tool Item | Power Bit |
Item | Torx Tamper 10 Power Bit x 2-3/4" |
Description
Torx Tamper 10 Power Bit x 2-3/4 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Cable, 505mm (TT11C542C2G)
- WILDE 11" WATER PUMP SLIP JOINT PLIERS-BLACK OXIDE-BULK (G254.B/BB)
- LYNDEX-NIKKEN Slm Collet Chuck, 3.0 to 2.80mm, Serie SK6 (SK6-3)
- ZORO SELECT Construction Reamer, 3/4 In., 6-7/8 In. L (13H823)
- VEGA Torx Plus 15 Insert Bit x 1 (125IP15A)
- VEGA Square 0 Insert Bit x 1 (125R0A)
- VEGA Ball-End Hex, 1/4 in Bit x 2 in (150BP1664A)
- VEGA Torx 25 Power Bit x 3-1/2 (190T25A)
- VEGA Torxalign 30 Power Bit x 2-3/4 (170T30W)
- VEGA Torq-Set 1/4 Power Bit x 1-1/4" - 7/16 H (332TS416)
- TOOLPRO 2 Square Drive Bit Tips in Interlocking Storage Box 50Pack, 50PK (TP60650)
- Vega Screwdriver Bits